GATES 46960007 Chemical Hose, 0.75 Inch I.D, 1.2 Inch O.D, 200 PSI, Black

Item: BX8BDV Model: 46960007
Limited Availability
€30.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Hose
CautionChem Master Plus CPE Megaflex Is Designed To Withstand Fluid Temperatures To 275°F (135° C), However, The Rating Is Dependent Upon The Specific Chemical Being Conveyed. Contact Denver Product Application (303-744-5070) For Any Chemical Application Above 125°F (+52°C).
ColorBlack
Continuous Operating Temperature Range-40°F to +275°F
Cover TypeEPDM - Type P
Design Factor Construction4:1
Hose Inside Dia.3/4"
Hose Outside Dia.1 1/5"
Minimum Bend Radius1 1/2"
Recommended ForTank Truck, Barge, Ship, Or Storage Tank Transfer Of A Variety Of Chemical Products. Chem Master Plus CPE Megaflex Contains A Wire Helix For Full Suction Capability, As Well As For Routing Hoses Through Extremely Tight Bend Radius Applications
ReinforcementMultiple plies, Synthetic Textile, Dual Wire Helix
Tube TypeCpe, Type J
Vacuum Pressure30 in. hg
Weight0.41 lbs.
Working Pressure200 psi

Shipping Info:

Ship weight (kg) 0.1845

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 46980022 | BX8ABZ 469800221"1 14/25"200 psi€74.94
GATES 46980024 | BX8ACA 469800242"2.55"200 psi€124.40
GATES 46980021 | BX8ACQ 469800213/4"1.29"200 psi€63.72
GATES 46950729 | BX8BDL 469507291 1/2"2 1/25"200 psi€41.10
GATES 46960005 | BX8BDX 469600052"2.54"150 psi€29.70
GATES 46960008 | BX8BEA 469600081"1.46"200 psi€33.66
GATES 46960013 | BX8BEB 469600133"3 3/5"150 psi€43.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46960007 Chemical Hose, 0.75 Inch I.D, 1.2 Inch O.D, 200 PSI, Black
€30.57 /unit