GATES 46882223 Fuel Hose, 4 Inch I.D, 4.78 Inch O.D, 400 PSI, Black

Item: BX8BAD Model: 46882223
Limited Availability
€55.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Hose
ColorBlack
Cover ConstructionSBR Type D
Design Factor Construction4:1
Minimum Bend Radius38"
Outside Dia.4.78"
Recommended ForHeavy-Duty, Rugged Hose That Can Serve Applications Such As Transfer Of Hydraulic Fracturing Fluids, Abrasive Slurries And High Pressure Water Applications In Oil And Gas Well Stimulation And Fracking Can Handle Waste Water That Has Gas Or Petroleum Impurities
Reinforcement ConstructionDual Wire Helix, Multiple plies, Synthetic Textile
Temp. Range-40°F to +180°F
Tube ConstructionNitrile - Type C, Black, High Oil Resistance
Vacuum30 in. hg
Weight3.92 lbs.
Working Pressure400 psi

Shipping Info:

Ship weight (kg) 1.764

Product Variants

ProductModelTemp. RangePrice
GATES 41100009 | BX8APM 41100009-40°F to +180°F€44.37
GATES 41100010 | BX8APP 41100010-40°F to +180°F€44.37
GATES 46882222 | BX8AZY 46882222-40°F to +180°F€55.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46882223 Fuel Hose, 4 Inch I.D, 4.78 Inch O.D, 400 PSI, Black
€55.84 /unit