GATES 41100009 Fuel Hose, 4 Inch I.D, 4.78 Inch O.D, 400 PSI, Black

Item: BX8APM Model: 41100009
Limited Availability
€44.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Hose
ColorBlack
Cover ConstructionSBR Type D
Design Factor Construction4:1
Minimum Bend Radius30"
Outside Dia.4.78"
Recommended ForTransfer Of Abrasive Slurries Used In Oil And Gas Well Stimulation And Fracking, High-Pressure Water Applications
Reinforcement ConstructionMultiple plies, Static Filament, Synthetic Textile
Temp. Range-40°F to +180°F
Tube ConstructionNitrile - Type C, Black, High Oil Resistance
Vacuum10 in. hg
Weight2.81 lbs.
Working Pressure400 psi

Shipping Info:

Ship weight (kg) 1.2645

Product Variants

ProductModelTemp. RangePrice
GATES 41100010 | BX8APP 41100010-40°F to +180°F€44.37
GATES 46882222 | BX8AZY 46882222-40°F to +180°F€55.84
GATES 46882223 | BX8BAD 46882223-40°F to +180°F€55.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 41100009 Fuel Hose, 4 Inch I.D, 4.78 Inch O.D, 400 PSI, Black
€44.37 /unit