GATES 46852030 Coolant Hose, 1.88 Inch I.D, 2.33 Inch O.D, 60 Inch Centerline Length, 60 PSI, Black

Item: BX8ACP Model: 46852030
Limited Availability
€261.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoolant Hose
CautionDo Not Use For Fuel Or Oil Transfer Applications.
Centerline Length60"
ColorBlack
Continuous Operating Temperature Range-40°F to +257°F
Cover TypeEPDM - Type P
Design Factor Construction4:1
Hose Inside Dia.1 22/25"
Hose Outside Dia.2.33"
Minimum Bend Radius4 1/2"
Recommended ForOpen-End Water Discharge Applications And Coolant On Marine And Stationary Engines Where Tight Bends Or Suction Capabilities Are Required.
ReinforcementDual Wire Helix, Multiple plies, Synthetic Textile
Tube TypeEPDM - Type P. Black. Limited oil resistance
Vacuum Pressure20 in. hg
Weight5.24 lbs.
Working Pressure60 psi

Shipping Info:

Ship weight (kg) 2.358

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 46852018 | BX8AWQ 468520181.13"1.58"100 psi€183.90
GATES 46852038 | BX8AWT 468520382.38"2.83"50 psi€282.72
GATES 46852026 | BX8AWW 468520261.63"2 2/25"75 psi€227.34
GATES 46852022 | BX8AWX 468520221.38"1.83"85 psi€201.58
GATES 46852034 | BX8AXA 468520342.13"2.58"55 psi€263.62
GATES 46852096 | BX8AXB 468520966"6.43"15 psi€615.20
GATES 46852042 | BX8AXC 468520422.63"3 2/25"40 psi€301.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46852030 Coolant Hose, 1.88 Inch I.D, 2.33 Inch O.D, 60 Inch Centerline Length, 60 PSI, Black
€261.16 /unit