GRAINGER 14640_24_0 Round Tube, Aluminum, 8.5 Inch ID, 10 Inch OD, 24 Inch Overall Length | CQ4EPB

GRAINGER 14640_24_0 Round Tube, Aluminum, 8.5 Inch ID, 10 Inch OD, 24 Inch Overall Length

Item: CQ4EPB Model: 14640_24_0Cross Ref: 794ZT7
In Stock

Get it by Tuesday, Jun 17

€1,782.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness95
FabricationExtruded
Heat TreatmentYes
Includes Material CertificateYes
Inside Dia.8 1/2"
Length24"
MaterialAluminum
Mechanical FinishMill
Outside Dia.10"
Rockwell HardnessRockwell 60
ShapeRound Tube
TemperT6
Tensile Strength45000 psi
Wall Thickness3/4"
Yield Strength40000 psi
Heat TreatableYes
Inside Diameter8.5"
Material GradeGrade 6061
Outside Diameter10"
Overall Length24"
StandardsAMS QQ-A-200/8
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 23.076
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemperBrinell HardnessTensile StrengthYield StrengthFabricationPrice
GRAINGER 21092_12_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 12 Inch Overall Length | CQ4CWF 21092_12_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€6.76
GRAINGER 21092_24_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 24 Inch Overall Length | CQ4CWG 21092_24_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€11.10
GRAINGER 21092_36_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 36 Inch Overall Length | CQ4CWH 21092_36_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€16.26
GRAINGER 21092_48_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 4 Ft Overall Length | CQ4CWJ 21092_48_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€20.81
GRAINGER 21092_72_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 6 Ft Overall Length | CQ4CWK 21092_72_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€30.38
GRAINGER 6844_24_0 Round Tube, Aluminum, 0.12 Inch ID, 1/4 Inch OD, 24 Inch Overall Length | CQ4CWL 6844_24_01/4"3/25"0.065"T69545000 psi40000 psiCold Drawn€9.57
GRAINGER 6844_36_0 Round Tube, Aluminum, 0.12 Inch ID, 1/4 Inch OD, 36 Inch Overall Length | CQ4CWM 6844_36_01/4"3/25"0.065"T69545000 psi40000 psiCold Drawn€14.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14640_24_0 Round Tube, Aluminum, 8.5 Inch ID, 10 Inch OD, 24 Inch Overall Length
€1,782.37 /unit