GATES 46514015 | BX2XGF

GATES 46514015

Item: BX2XGF Model: 46514015
Limited Availability
€895.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Construction: CoverMegaTuff
Construction: Reinforcement4-spiral, wire
Construction: TubeNitrile - Type C
Continuous Operating Temperature Range-40°F to +250°F
CoverMegaTuff. Black. MegaTuff.
Hose Inside Diameter (in).0.5
Hose Inside Diameter (mm)12.7
Hose Outside Diameter (in)0.94
Hose Outside Diameter (mm)23.9
Inside Diameter (in)0.94
Inside Diameter (mm)23.9
Min. Burst Pressure (psi)4000
Minimum Bend Radius (in)3.5
Minimum Bend Radius (mm)88.9
Outside Diameter (in)0.94
Outside Diameter (mm)23.9
Reinforcement4-spiral, wire
Temperature Range-40°F to +250°F (-40°C to +121°C)
TubeNitrile - Type C. Black. Oil Resistant.
Working Pressure (psi)4000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46514015
€895.28 /unit