GATES 46514003 Spiral Wire Hose, 1.25 Inch I.D, 1.85 Inch O.D, 3000 PSI, Black

Item: BX2XFT Model: 46514003
Limited Availability
€2,009.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wire Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +250°F
Cover TypePolychloroprene (Neoprene), Type A, Black, Standard
Hose I.d.1 1/4"
Hose Outside Dia.1.85"
Inside Dia.1.85"
Min. Burst Pressure3000 psi
Minimum Bend Radius8 1/5"
Recommended ForVery High-Pressure, High-Impulse Applications. Exceeds All Requirements For ISO 18752 Grade D, SAE 100R12, EN 856 R12, And Performance Requirements Of EN 856 4Sp, And ISO 3862 Type R12. Compatible With Biodegradable Hydraulic Fluids Like Polyolester, Polyglycol And Vegetable Oil As Well As Standard Petroleum-Based Fluids. Available In 121' Through 200' Continuous Lengths.
Reinforcement ConstructionFour Spiral, Wire
Tube TypeNitrile, Type C, Black, Oil Resistant
Weight48.85 lbs.
Working Pressure3000 psi

Shipping Info:

Ship weight (kg) 21.9825

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46512207 | BX2XFL 465122071 1/2"2.11"2.11"Black€106.46
GATES 46512209 | BX2XFQ 465122092"2.63"-Black€150.16
GATES 46512210 | BX2XFR 465122102"2.63"2.63"Black€136.48
GATES 46511451 | BX3BHA 465114511 1/2"2.11"2.11"Black€65.30
GATES 46511740 | BX3BHN 465117401 1/2"2.11"2.11"Black€2,928.04
GATES 46511744 | BX3DLN 465117442"2.63"2.63"Black€3,753.94
GATES 46511452 | BX3HAL 465114522"2.63"2.63"Black€83.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46514003 Spiral Wire Hose, 1.25 Inch I.D, 1.85 Inch O.D, 3000 PSI, Black
€2,009.05 /unit