GATES 44671205 | BX2VZW

GATES 44671205 Hydraulic Hose

Item: BX2VZW Model: 44671205
Limited Availability
€306.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorOrange
Construction: CoverUrethane
Construction: Reinforcement1-braid, polyester
Construction: TubePolyester
Continuous Operating Temperature Range-65°F to +200°F
CoverUrethane. Orange. Non-Perforated. Standard.
Hose Inside Diameter (in).0.1875
Hose Inside Diameter (mm)4.8
Hose Outside Diameter (in)0.41
Hose Outside Diameter (mm)10.4
Inside Diameter (in)0.41
Inside Diameter (mm)10.4
Min. Burst Pressure (psi)3000
Minimum Bend Radius (in)0.75
Minimum Bend Radius (mm)19.1
Outside Diameter (in)0.41
Outside Diameter (mm)10.4
Reinforcement1-braid, polyester
Temperature Range-65°F to +200°F (-54°C to +93°C)
TubePolyester. Black. Hyd Fluids, Phosphate Esters, Water Glycol.
Working Pressure (psi)3000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 44671205 Hydraulic Hose
€306.69 /unit