GATES 36580150 Hydraulic Hose, 0.1875 Inch I.D, 0.52 Inch O.D, 3000 PSI, Blue

Item: BX4TVA Model: 36580150
Limited Availability
€11.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
ColorBlue
Continuous Operating Temperature Range-40°F to +302°F
Cover TypePolyester And Textile Braid, Blue, Standard
Hose I.d.3/16"
Hose Outside Dia.13/25"
Inside Dia.13/25"
Min. Burst Pressure3000 psi
Minimum Bend Radius3 2/5"
Recommended ForExtremely High-Temperature Petroleum-Based Or Phosphate Ester Fluids, Turbo Charger Oil Supply And Hot Lube Oil Lines.
Reinforcement ConstructionOne Braid, Wire
Tube TypeCpe, Type J, Black, Heat, Oil Resistant
Weight0.15 lbs.
Working Pressure3000 psi

Shipping Info:

Ship weight (kg) 0.0675

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 36584001 | BX4TVR 365840011/4"0.58"0.58"Blue€1,005.50
GATES 36584002 | BX4TVT 365840025/16"0.67"0.67"Blue€959.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 36580150 Hydraulic Hose, 0.1875 Inch I.D, 0.52 Inch O.D, 3000 PSI, Blue
€11.23 /unit