GATES 14MGT-2520-20 | AK6TYV

GATES 14MGT-2520-20 Round Tooth Timing Belt, 0.552 Inch Pitch, 180 Teeth

Item: AK6TYV Model: 14MGT-2520-20
Limited Availability
€353.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
ColorBlue
Cord MaterialCarbon
End TypeEndless
MaterialPolyurethane
SidedSingle Sided
Tooth FormCurvilinear
Tooth ProfileCurved
Trade Number2520-14M

Product Details:

Gates Poly Chain GT 14MGT-2520-37 carbon belt is a power transmission belt used in manufacturing, mining, agriculture and construction applications for efficient and reliable power transmission. This belt enhances efficiency, reduces maintenance costs and optimises overall system performance.

Features:

  • It features polyurethane construction to resist chemicals, oil, pollutants and abrasion.
  • This belt comes with a robust carbon tensile cord that combines minimal stretch with extraordinary strength and load-carrying capacity.
  • It has a curvilinear tooth profile, providing high shear strength and improved load carrying capacity.
  • This belt offers a nylon tooth facing that reduces friction and eliminates the need for lubrication.
  • It is equipped with an equivalent capacity to roller chain drives of the same width, providing a maintenance-free, clean solution without requiring lubrication or re-tensioning.

Frequently Asked Questions:

Q. What safety measures should I take while using this belt?

A.

  • Wear appropriate personal protective equipment (PPE), such as safety glasses and gloves.
  • Ensure the equipment is powered off and locked out / tagged out to prevent accidental startup.
  • Familiarise yourself with the equipment's manual and safety guidelines provided by the manufacturer.
  • Inspect the belt and pulleys for any signs of damage, wear or misalignment before operation.
  • Ensure all guards and safety covers are in place and properly secured.
  • Avoid loose clothing, jewellery or any objects that could get entangled in the belt.
  • Keep hands, fingers and other body parts clear of the moving belt and pulleys.
  • Never operate the equipment with any part of your body positioned near the belt or pulleys.
  • Use appropriate tools and follow proper procedures when adjusting the tension or performing maintenance on the belt.
  • If any abnormalities, unusual noises or vibrations are found during operation, immediately shut down the equipment and investigate the cause.

Q. What is the dimension of this Gates 14MGT-2520-20 carbon belt?

A. 17 x 10 x 2 inches.

Q. Does the brand offer belts that are compatible with devices other than cars?

A. Customers looking for belts compatible with other devices like printers can opt for Gates 5M710 PolyFlex belt with precise casting to eliminate layers & overlaps and reduce vibration in printers.

Product Variants

ProductModelMaterialNumber Of TeethPrice
GATES 14MGT-2100-90 | AK6JNX 14MGT-2100-90--€1,345.19
RFQ
GATES 14MGT-994-20 | AK6TYH 14MGT-994-20Polyurethane-€191.99
RFQ
GATES 14MGT-1120-20 | AK6TYJ 14MGT-1120-20Polyurethane-€211.19
RFQ
GATES 14MGT-1190-20 | AK6TYK 14MGT-1190-20Polyurethane-€222.67
RFQ
GATES 14MGT-1260-20 | AK6TYL 14MGT-1260-20Polyurethane-€230.41
RFQ
GATES 14MGT-1400-20 | AK6TYM 14MGT-1400-20Polyurethane-€238.06
RFQ
GATES 14MGT-1568-20 | AK6TYN 14MGT-1568-20--€249.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 14MGT-2520-20 Round Tooth Timing Belt, 0.552 Inch Pitch, 180 Teeth
€353.25 /unit