Flat Shipping

Flat Shipping at €24.99 + VAT

GASTEC 4HP Detector Tube, Hydrogen Sulfide, 0.25 To 20% Measuring Range, 10 PK | CP6HLV

GASTEC 4HP Detector Tube, Hydrogen Sulfide, 0.25 To 20% Measuring Range, 10 PK

Item: CP6HLV Model: 4HPCross Ref: 44ZK65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Detector Tube ApplicationFirst Responder/ Civil Defense, Industrial Applications, Occupational Health And Safety
Detects ForHydrogen Sulfide
For Use WithRP_Mfr No. GV-110-S-TR,GV-110-SOHA-TR,GV-100-SOHA-TR
MaterialGlass
Measurement Range0.25% to 20%
TipBreak Off
ApplicationIndustrial Safety And Health
Break-off TipYes
CalibratedYes
Color ChangePale Blue To Blackish Brown
Gas DetectedHydrogen Sulphide
Maximum Operating Temperature [new]104°F
Minimum Operating Temperature [new]32°F
Operating PressureAmbient
Product TypeGas Detection Tube
Sampling MethodWith Pump
Sampling Time3 min.
Sampling Volume100 mL (1 Pump Stroke)
Shelf Life3 yrs.
Tube MaterialGlass

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGas DetectedMaterialTipBreak-off TipCalibratedTube MaterialSampling MethodPkg. Qty.Price
GASTEC 6LLP Pipeline Dewpoint Detector Tube, Water Vapor, 2 to 10 lb/ mmcf, 10 PK | CP6HKG 6LLP-GlassBreak Off----10€98.15
GASTEC 121P Automatic Gas Sampling Tube, Benzene, 200 to 5500 ppm, 10 Pack | CP6HKK 121PBenzeneGlassBreak OffYesYesGlass-10€110.00
GASTEC 91PL Sampling Tube, Formaldehyde Gas, 0.01 To 0.8 Ppm, 10 PK | CP6HKL 91PL-GlassBreak Off----10€110.00
GASTEC 91TP Sampling Tube, Formaldehyde Gas, 0.01 To 1.75 Ppm, 10 PK | CP6HKM 91TP-GlassBreak Off----10€110.00
GASTEC 92L Detector Tube, Acetaldehyde, 1 To 20 Ppm, 10 PK | CP6HKP 92L-GlassBreak Off----10€104.92
GASTEC 81L Detector Tube, Acetic Acid, 0.125 To 25.0 Ppm, 10 PK | CP6HKQ 81L-GlassBreak Off----10€104.25
GASTEC 3HM Detector Tube, A mmonia, 0.05 To 3.52% V/V Measuring Range, 10 PK | CP6HKR 3HM-GlassBreak Off----10€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GASTEC 4HP Detector Tube, Hydrogen Sulfide, 0.25 To 20% Measuring Range, 10 PK
€110.13 /pack