BUILDPRO TMA57838 Welding Table 78w 38d Capacity 4400 | AC4KMD 30D312

BUILDPRO TMA57838 Welding Table 78w 38d Capacity 4400

Item: AC4KMD Model: TMA57838Cross Ref: 30D312
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,777.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Table
Adjustable HeightNo
ColorBlack, Yellow
ConstructionSteel
Load Capacity4400 lbs.
Overall Depth38"
Overall Height36"
Overall Width78"
Work Surface Depth38"
Work Surface Width78"
AdjustabilityNot Adjustable
FeaturesOpen Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Frame ColorBlack, Yellow
Frame MaterialSteel
IncludesTabletop and (4) Legs
Number Of Drawers0
PortabilityStationary
Side Height6.25"
Table Surface Height (minimum)36"
Weight Capacity4400 lbs.
Work Surface FinishPlain
Work Surface Hole Size5/8"
Work Surface Hole Spacing2"
Work Surface PatternCNC Machined 5/8" Hole" 2" Grid Pattern and 1-3/4" Slot Between Plates
Work Surface Thickness0.63"

Shipping Info:

Ship weight (kg) 306
Ship height (cm)24.13
Ship length (cm)205.74
Ship width (cm)105.41
HS code9403200030
Country of OriginCN

Product Details:

    • Work Surface Thickness (0.625")

Product Variants

ProductModelOverall HeightWork Surface DepthOverall DepthWork Surface WidthLoad CapacityAdjustable HeightConstructionOverall WidthPrice
BUILDPRO TMA57846 Welding Table 78w 46d Capacity 4400 | AC4KME 30D313 TMA5784636"46"46"78"4400 lbs.NoSteel78"€6,218.15
RFQ
BUILDPRO TMB57838 Welding Table 78w 38d Capacity 4400 | AC4KMJ 30D317 TMB5783830"38"38"78"4400 lbs.NoSteel78"€5,282.54
BUILDPRO TMB57846 Welding Table 78w 46d Capacity 4400 | AC4KMK 30D318 TMB5784630"46"46"78"4400 lbs.NoSteel78"€6,218.15
RFQ
BUILDPRO TMC57838 Welding Table 78w 38d Capacity 4400 | AC4KMN 30D321 TMC5783824"38"38"78"4400 lbs.NoSteel78"€4,742.04
RFQ
BUILDPRO TMC57846 Welding Table 78w 46d Capacity 4400 | AC4KMP 30D322 TMC5784624"46"46"78"4400 lbs.NoSteel78"€5,701.91
RFQ
BUILDPRO TMQA57838 Welding Table 78w 38d Capacity 4400 Nitrited | AC4KNQ 30D346 TMQA5783836"38"38"78"4400 lbs.NoSteel78"€6,484.02
RFQ
BUILDPRO TMQA57846 Welding Table 78w 46d Capacity 4400 Nitrited | AC4KNR 30D347 TMQA5784636"46"46"78"4400 lbs.NoSteel78"€7,588.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO TMA57838 Welding Table 78w 38d Capacity 4400
€6,777.70 /unit