GAST R7100A-3 Regenerative Blower, 10 Hp, 125 Inch Hg Max Op Pressure, 110 Inch Hg Max Vacuum | CP6HUF

GAST R7100A-3 Regenerative Blower, 10 Hp, 125 Inch Hg Max Op Pressure, 110 Inch Hg Max Vacuum

Item: CP6HUF Model: R7100A-3Cross Ref: 33K801
In Stock

Get it by Tuesday, Jun 17

€6,170.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Duty CycleContinuous
Frequency50/60 Hz
Housing MaterialCast Iron
Inlet GenderFemale
Inlet Size2 1/2"
Max. Ambient Temp.104°F
Max. Flow Rate425 CFM
Max. Operating Pressure125 in. hg
Max. Vacuum110 in. wc
Maximum Flow Rate Vacuum425 CFM @ 110 in. hg
Noise Level78 dBA
Outlet GenderFemale
Outlet Size2 1/2"
Overall Depth22 8/25"
Overall Height20.02"
Overall Length22 8/25"
Phase3
Power Output10 hp
Thermal ProtectionNo
Voltage190-220/380-415/208-230/460V
Wattage7.46 kW
Current Rating25.8-24.6/12.3A
Enclosure RatingNEMA 215 TCZ
Enclosure TypeTotally Enclosed Fan-Cooled
Inlet TypeNPT
Maximum Air Temperature Rise160°F
Maximum Ambient Temperature104°F
Maximum Flow Rate425 CFM
Maximum Operating Pressure125 in. wc
Maximum Speed2850/3450 RPM
Maximum Vacuum110 in. wc
Outlet TypeNPT
Output Power10 hp
SeriesGast Series
StandardsCE, UKCA
Weight321 lbs.

Shipping Info:

Ship weight (kg) 144.45
Ship height (cm)62.23
Ship length (cm)59.69
Ship width (cm)64.77

Product Variants

ProductModelPower OutputMax. Operating PressureMax. Flow RateMax. VacuumInlet SizeOutlet SizeOverall DepthOverall LengthPrice
GAST R1102K-01 Regenerative Blower, 0.12 Hp, 28 Inch Hg Max Op Pressure, 26.5 Inch Wc Max Vacuum | CP6HTZ R1102K-013/25 hp28 in. hg27 CFM26.5 in. wc1"1"9 3/25"9 3/25"€1,051.79
GAST R2103NX Regenerative Blower, 0.33 Hp, 39 Inch Hg Max Op Pressure, 42 Cfm Max Flow Rate | CP6HUQ R2103NX33/100 hp39 in. hg42 CFM87 in. wc1"1"9 24/25"9 24/25"€1,239.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST R7100A-3 Regenerative Blower, 10 Hp, 125 Inch Hg Max Op Pressure, 110 Inch Hg Max Vacuum
€6,170.94 /unit