GAST R3305A-1 Regenerative Blower, 0.5 Hp, 43 Inch Hg Max Op Pressure, 40 Inch Hg Max Vacuum | CP6HUA

GAST R3305A-1 Regenerative Blower, 0.5 Hp, 43 Inch Hg Max Op Pressure, 40 Inch Hg Max Vacuum

Item: CP6HUA Model: R3305A-1Cross Ref: 33K820
In Stock

Get it by Tuesday, Jun 17

€1,428.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Duty CycleContinuous
Frequency50/60 Hz
Housing MaterialAluminum
Inlet GenderFemale
Inlet Size1 1/4"
Max. Ambient Temp.104°F
Max. Flow Rate52 CFM
Max. Operating Pressure43 in. hg
Max. Vacuum40 in. wc
Maximum Flow Rate Vacuum52 CFM @ 40 in. hg
Mfr. SeriesGAST
Noise Level68 dBA
Outlet GenderFemale
Outlet Size1 1/4"
Outlet TypeNPT
Overall Depth11 1/25"
Overall Height10.15"
Overall Length11 1/25"
Phase3
Power Output1/2 hp
Thermal ProtectionNo
Voltage190-220/380-415V/208-230/460V
Wattage0.37 kW
Current Rating2.0-2/1A
Enclosure RatingNEMA 48
Enclosure TypeTotally Enclosed Fan-Cooled
Inlet TypeNPT
Maximum Air Temperature Rise40°F
Maximum Ambient Temperature104°F
Maximum Flow Rate52 CFM
Maximum Operating Pressure43 in. wc
Maximum Speed2850/3450 RPM
Maximum Vacuum40 in. wc
Output Power1/2 hp
SeriesGast Series
StandardsCE, CSA
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)62.23
Ship length (cm)59.69
Ship width (cm)64.77

Product Variants

ProductModelPower OutputMax. Operating PressureMax. Flow RateMax. VacuumInlet SizeOutlet SizeOverall DepthOverall LengthPrice
GAST R1102K-01 Regenerative Blower, 0.12 Hp, 28 Inch Hg Max Op Pressure, 26.5 Inch Wc Max Vacuum | CP6HTZ R1102K-013/25 hp28 in. hg27 CFM26.5 in. wc1"1"9 3/25"9 3/25"€1,051.79
GAST R7100A-3 Regenerative Blower, 10 Hp, 125 Inch Hg Max Op Pressure, 110 Inch Hg Max Vacuum | CP6HUF R7100A-310 hp125 in. hg425 CFM110 in. wc2 1/2"2 1/2"22 8/25"22 8/25"€5,707.91
GAST R2103NX Regenerative Blower, 0.33 Hp, 39 Inch Hg Max Op Pressure, 42 Cfm Max Flow Rate | CP6HUQ R2103NX33/100 hp39 in. hg42 CFM87 in. wc1"1"9 24/25"9 24/25"€1,239.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST R3305A-1 Regenerative Blower, 0.5 Hp, 43 Inch Hg Max Op Pressure, 40 Inch Hg Max Vacuum
€1,428.15 /unit