Flat Shipping

Flat Shipping at €24.99 + VAT

GAST 6LCF-13-M616NEX Piston Air Compressor, 1 hp, 1 Phase, 115/230VAC, 50 psi Max Continuous Pressure, 6.3 cfm | CP6HTH

GAST 6LCF-13-M616NEX Piston Air Compressor, 1 hp, 1 Phase, 115/230VAC, 50 psi Max Continuous Pressure, 6.3 cfm

Item: CP6HTH Model: 6LCF-13-M616NEXCross Ref: 33K764
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,002.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiston Air Compressor
Control TypePressure Switch
Duty CycleContinuous
Free Air Flow Rate6.3 CFM
Frequency60 Hz
Inlet Size1/4"
Max. Continuous Pressure50 psi
Max. Intermittent Pressure50 psi
Max. Operating Temp.104°F
Max. Speed1725 RPM
Mfr. SeriesGAST
Min. Operating Temp.41°F
Number Of Cylinders2
Outlet Size1/4"
Outlet TypeNPT
Overall Height8.38"
Overall Length19 1/25"
Overall Width12.3"
Piston TypeReciprocating
Power Output1 hp
Power SourceCorded Electric
Pump TypePiston
Tank StyleTankless
Thermal ProtectionYes
Valve MaterialStainless Steel
Voltage115/208-230V

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.23
Ship length (cm)19.69
Ship width (cm)24.77

Product Variants

ProductModelPump TypeTank StylePower OutputMax. Intermittent PressureInlet SizeOutlet SizeVoltageMax. Continuous PressurePrice
GAST 3LBA-251-M300AX Piston Air Compressor 1/3hp 115v 1ph | AA3WNV 11X373 3LBA-251-M300AX--------€1,347.75
GAST 4LCB-251-M450X Piston Air Compressor/vacuum Pump 1/2hp | AE4GCJ 5KA94 4LCB-251-M450X--------€1,336.32
GAST 7LDE-46S-M750X Tankless Piston Air Compressor, 1.5 hp, 1 Phase, 115V AC/130-208V AC, 10.5 cfm | CN2RQN 7LDE-246S-M750X / 3HDG9 7LDE-46S-M750X--------€4,549.47
GAST 3LBA-32-M300AX Piston Air Compressor, 0.333 hp, 1 Phase, 115VAC, 50 psi Max Continuous Pressure, 3 cfm | CP6HRT 3LBA-32-M300AXPistonTankless333/1000 hp50 psi1/4"1/4"115V50 psi€1,791.61
GAST 4LCB-21-M450X Piston Air Compressor, 0.5 hp, 1 Phase, 115/230V, 50 psi Max Continuous Pressure, 4.1 cfm | CP6HRZ 4LCB-21-M450XPistonTankless1/2 hp50 psi1/4"1/4"115/230V50 psi€2,015.24
GAST 4LCB-46T-M450GX Piston Air Compressor, 0.5 hp, Horizontal, 20 gal Tank, 4.5 cfm, 50 psi Max Op Pressure | CP6HTA 4LCB-46T-M450GXPistonHorizontal1/2 hp50 psi1/4"1/4"--€3,430.58
GAST 5LCA-22-M550NGX Piston Air Compressor, 0.75 hp, 1 Phase, 115/230VAC, 50 psi Max Continuous Pressure | CP6HTC 5LCA-22-M550NGXPistonTankless3/4 hp50 psi1/4"1/4"115/208-230V50 psi€2,090.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 6LCF-13-M616NEX Piston Air Compressor, 1 hp, 1 Phase, 115/230VAC, 50 psi Max Continuous Pressure, 6.3 cfm
€3,002.83 /unit