Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES C000501001 Gasket Ring 1 Inch Metal Yellow | AB3JUD 1TVA1

GARLOCK SEALING TECHNOLOGIES C000501001 Gasket, Ring, 1 Inch, Metal, Yellow

Item: AB3JUD Model: C000501001Cross Ref: 1TVA1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wound Metal Gasket
ColorGray, Yellow
Inside Dia.1 1/4"
Metal DetectableYes
Outside Dia.2 5/8"
ReinforcementMetal Reinforced
Temp. Range-320°F to +950°F
Thickness0.172"
Fda ApprovedNo
Filler MaterialGraphite
For Ansi Flange ClassClass 150
For Flange Ansi ClassClass 150
For Pipe Size1"
Inside Diameter1 1/4"
Inside Ring MaterialNone
Maximum Operating Temperature850°F
Minimum Operating Temperature-320°F
Outside Diameter2 5/8"
Outside Rim ColorYellow
Outside Ring MaterialCarbon Steel
StandardsASME B16.20, ASME B16.5, ASME/ANSI
Stripe ColorGray
Winding Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)0.76
Ship length (cm)6.86
Ship width (cm)6.86
HS code8484200000
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableMaterialTemp. RangeMax. PressureReinforcementPrice
GARLOCK SEALING TECHNOLOGIES 37045-0101 Gasket Ring 1 Inch Ptfe White | AB3JRN 1TUV9 37045-01011.312"2 5/8"WhiteNoPTFE-450°F to +500°F1200 psi-€6.41
GARLOCK SEALING TECHNOLOGIES 37045-0193 Gasket Ring 1 1/2 Inch Ptfe White | AB3JRP 1TUW1 37045-01931.906"3 3/8"WhiteNoPTFE-450°F to +500°F1200 psi-€10.68
GARLOCK SEALING TECHNOLOGIES 37045-1101 Gasket Ring 1 Inch Ptfe White | AB3JRY 1TUW9 37045-11011.312"2 5/8"WhiteNoPTFE-450°F to +500°F1200 psi-€11.91
GARLOCK SEALING TECHNOLOGIES 37045-1193 Gasket Ring 1 1/2 Inch Ptfe White | AB3JRZ 1TUX1 37045-11931.906"3 3/8"WhiteNoPTFE-450°F to +500°F1200 psi-€19.69
GARLOCK SEALING TECHNOLOGIES 37555-0101 Gasket Ring 1 Inch Inorganic Fiber Gray | AB3JTH 1TUX9 37555-01011.312"2 5/8"GrayNoInorganic Fiber-100°F to +800°F1200 psi-€1.11
GARLOCK SEALING TECHNOLOGIES 37555-0193 Gasket Ring 1 1/2 Inch Fiber Gray | AB3JTJ 1TUY1 37555-01931.906"3 3/8"GrayNoInorganic Fiber-100°F to +800°F1200 psi-€1.87
GARLOCK SEALING TECHNOLOGIES 37760-0101 Gasket Ring 1 Inch Synthetic Fiber Blue | AB3JTT 1TUY9 37760-01011.312"2 5/8"Blue, WhiteNoSynthetic Fiber-40°F to +400°F500 psi-€1.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES C000501001 Gasket, Ring, 1 Inch, Metal, Yellow
€6.27 /unit