Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3760RG-0150-125-0250 Gasket Ring 2-1/2 Inch Pipe Blue and Off-White | AH9NQJ 40PP43

GARLOCK SEALING TECHNOLOGIES 3760RG-0150-125-0250 Gasket Ring 2-1/2 Inch Pipe Blue and Off-White

Item: AH9NQJ Model: 3760RG-0150-125-0250Cross Ref: 40PP43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Gasket
ColorBlue, White
Inside Dia.2 1/2"
MaterialRubber Binder, Synthetic Fibers
Max. Pressure500 psi
Metal DetectableNo
Operating Temp. Range-40° to +400°
Outside Dia.4 7/8"
Pipe Size2 1/2"
Thickness1/8"
TypeRing

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.51
Ship length (cm)12.45
Ship width (cm)12.45

Product Variants

ProductModelOverall LengthOverall HeightPump TypeMetal DetectableOperating Temp. RangeInside Dia.Connection TypeTube SizePkg. Qty.Price
APPROVED VENDOR 11N689 Gasket Hub 1-1/4 | AA3LLN 11N689--------1€4.33
APPROVED VENDOR 1PNV5 Gasket Lavatory Pipe Diameter 1 1/4 Inch - Pack Of 10 | AB2XTC 1PNV5--------10€4.14
APPROVED VENDOR 4FEX4 Gasket For Use With Pop-up Drains | AD7LVH 4FEX4--------1€3.98
BRADLEY 169-269 Top Seat Gasket | CJ3QTW 169-269--------1€13.64
VIEGA PROPRESS 17778 Gasket 3/4in Propress Viton 200psi | AA2KRN 10N768 17778---No0°F to +284°F-Propress3/4"1€5.54
VIEGA PROPRESS 17788 Gasket 1 Inch Propress Viton 200psi | AA2KRP 10N769 17788---No0°F to +284°F-Propress1"1€6.18
VIEGA PROPRESS 17768 Gasket 1/2 Inch Propress Viton 200psi | AA2KRQ 10N770 17768---No0°F to +284°F-Propress1/2"1€3.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3760RG-0150-125-0250 Gasket Ring 2-1/2 Inch Pipe Blue and Off-White
€11.16 /unit