Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3545 Gasket Ptfe 1/8 Thickness 30x30 In | AE4TVR 5MRU4

GARLOCK SEALING TECHNOLOGIES 3545 Gasket, Ptfe, 1/8 Inch Thickness, 30 x 30 Inch Size

Item: AE4TVR Model: 3545Cross Ref: 5MRU4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,934.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorWhite
Length30"
MaterialMicrocellular PTFE
Max. Pressure1200 psi
Metal DetectableNo
Pipe Size30" x 30"
Temp. Range-450°F to +500°F
Thickness1/8"
TypeSheet
Width30"
Backing TypePlain
Binder MaterialRigid PTFE
Fda ApprovedYes
For Piping SystemFood and Beverage
FormSheet
Gasket MaterialMicrocellular PTFE
Maximum Operating Pressure1200 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-450°F
Overall Length30"
Overall Width30"
ReinforcedYes
StandardsABS STANDARD, FDA COMPLIANT
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 2.322
Ship height (cm)1.52
Ship length (cm)76.2
Ship width (cm)76.2
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMaterialColorMetal DetectableTemp. RangeMax. PressurePrice
GARLOCK SEALING TECHNOLOGIES 3545 Gasket Ptfe 1/8" Thickness 15x15 In | AE4TVP 5MRU2 3545Microcellular PTFEWhiteNo-450°F to +500°F1200 psi€400.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3545 Gasket, Ptfe, 1/8 Inch Thickness, 30 x 30 Inch Size
€1,934.17 /unit