Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3000RG-0150-125-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1/8 Inch Thick | CP6HCJ

GARLOCK SEALING TECHNOLOGIES 3000RG-0150-125-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1/8 Inch Thick

Item: CP6HCJ Model: 3000RG-0150-125-0150Cross Ref: 4CYP8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Binder MaterialNitrile
ColorBlue
Flange ClassClass 150
Inside Dia.1.906"
MaterialAramid Fiber
Max. Pressure1000 psi
Metal DetectableNo
Outside Dia.3 3/8"
Pipe Size1 1/2"
Temp. Range-100°F to +400°F
Thickness1/8"
TypeRing Gasket
Backing TypePlain
Fda ApprovedNo
Gasket MaterialAramid
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter1 29/32"
Maximum Operating Pressure1000 psi
Outside Diameter3 3/8"
ReinforcedNo
StandardsASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMetal DetectableInside Dia.Outside Dia.ColorTemp. RangeFlange ClassMax. PressureClassPrice
GARLOCK 9900RG-0150-062-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1 29/32 Inch Inside Dia | CP6GZF 9900RG-0150-062-0150No1.906"3 3/8"Mahogany-100°C to +1000°CClass 1502000 psi-€5.73
GARLOCK 9900RG-0150-125-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1 29/32 Inch Inside Dia | CP6GZG 9900RG-0150-125-0150No1.906"3 3/8"Mahogany-100°C to +1000°CClass 1502000 psi-€11.49
GARLOCK 9900RG-0150-062-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 1 5/16 Inch Inside Dia | CP6GZH 9900RG-0150-062-0100No1.312"2 5/8"Mahogany-100°C to +1000°CClass 1502000 psi-€3.48
GARLOCK 9900RG-0150-125-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 1 5/16 Inch Inside Dia | CP6GZJ 9900RG-0150-125-0100No1.312"2 5/8"Mahogany-100°C to +1000°CClass 1502000 psi-€6.97
GARLOCK 9900RG-0150-062-0050 Flange Gasket, 1/2 Inch Pipe Size, 1 7/8 Inch Outside Dia, 27/32 Inch Inside Dia | CP6GZK 9900RG-0150-062-0050No0.844"1 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€1.77
GARLOCK 9900RG-0150-125-0050 Flange Gasket, 1/2 Inch Pipe Size, 1 7/8 Inch Outside Dia, 27/32 Inch Inside Dia | CP6GZL 9900RG-0150-125-0050No0.844"1 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€3.56
GARLOCK 9900RG-0150-125-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia, 2 7/8 Inch Inside Dia | CP6GZM 9900RG-0150-125-0250No2 7/8"4 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€24.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3000RG-0150-125-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1/8 Inch Thick
€4.82 /unit