Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3000RG-0150-062-0500 Flange Gasket, 5 Inch Pipe Size, 7 3/4 Inch Outside Dia, 1/16 Inch Thick | CP6HDN

GARLOCK SEALING TECHNOLOGIES 3000RG-0150-062-0500 Flange Gasket, Ring, 5 Inch, Aramind Fiber

Item: CP6HDN Model: 3000RG-0150-062-0500Cross Ref: 4CYP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Binder MaterialNitrile
ColorBlue
Flange ClassClass 150
Inside Dia.5.562"
MaterialAramid Fiber
Max. Pressure1000 psi
Metal DetectableNo
Outside Dia.7 3/4"
Pipe Size5"
Temp. Range-100°F to +400°F
Thickness0.062"
TypeRing Gasket
Backing TypePlain
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Fluid TypeAliphatic Hydrocarbons, Gasoline, Oil, Water
For Pipe Size5"
Gasket MaterialAramid
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter5 9/16"
Maximum Operating Pressure1000 psi
Maximum Operating Temperature400°F
Minimum Operating Temperature-100°F
Outside Diameter7 3/4"
ReinforcedNo
StandardsASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMetal DetectableInside Dia.Outside Dia.ColorTemp. RangeFlange ClassMax. PressureClassPrice
GARLOCK 9900RG-0150-062-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1 29/32 Inch Inside Dia | CP6GZF 9900RG-0150-062-0150No1.906"3 3/8"Mahogany-100°C to +1000°CClass 1502000 psi-€5.73
GARLOCK 9900RG-0150-125-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1 29/32 Inch Inside Dia | CP6GZG 9900RG-0150-125-0150No1.906"3 3/8"Mahogany-100°C to +1000°CClass 1502000 psi-€11.49
GARLOCK 9900RG-0150-062-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 1 5/16 Inch Inside Dia | CP6GZH 9900RG-0150-062-0100No1.312"2 5/8"Mahogany-100°C to +1000°CClass 1502000 psi-€3.48
GARLOCK 9900RG-0150-125-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 1 5/16 Inch Inside Dia | CP6GZJ 9900RG-0150-125-0100No1.312"2 5/8"Mahogany-100°C to +1000°CClass 1502000 psi-€6.97
GARLOCK 9900RG-0150-062-0050 Flange Gasket, 1/2 Inch Pipe Size, 1 7/8 Inch Outside Dia, 27/32 Inch Inside Dia | CP6GZK 9900RG-0150-062-0050No0.844"1 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€1.77
GARLOCK 9900RG-0150-125-0050 Flange Gasket, 1/2 Inch Pipe Size, 1 7/8 Inch Outside Dia, 27/32 Inch Inside Dia | CP6GZL 9900RG-0150-125-0050No0.844"1 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€3.56
GARLOCK 9900RG-0150-125-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia, 2 7/8 Inch Inside Dia | CP6GZM 9900RG-0150-125-0250No2 7/8"4 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€24.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3000RG-0150-062-0500 Flange Gasket, Ring, 5 Inch, Aramind Fiber
€10.76 /unit