Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3000 Gasket Aramid Fiber 1/16 T 15x15 In | AE4TVE 5MRT3

GARLOCK SEALING TECHNOLOGIES 3000 Garlock Gasket Aramid Fibre, 1000 Psi, 15 x 15 Inch Pipe, Blue

Item: AE4TVE Model: 3000Cross Ref: 5MRT3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorBlue
Length15"
MaterialAramid Fiber, Nitrile Binder
Max. Pressure1000 psi
Metal DetectableNo
Pipe Size15" x 15"
Temp. Range-100°F to +700°F
Thickness0.062"
TypeSheet
Width15"

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)1.52
Ship length (cm)37.59
Ship width (cm)37.85
HS code6815994070
Country of OriginUS

Product Details:

    • Used for providing an effective seal against water, oils and greases for better performance under high temperatures
    • Features Aramid fibre with a nitrile binder for enhanced flexibility and conforming to rough and irregular surfaces
    • Minimal creep at elevated temperatures, thereby preventing leakage
    • Meets ABS, WRC BS 6920 and BS 7531 Grade Y standards

Product Variants

ProductModelMaterialColorMetal DetectableTemp. RangeMax. PressurePrice
GARLOCK SEALING TECHNOLOGIES 3000 Gasket Aramid Fiber 1/8" T 15x15 In | AE4TVF 5MRT4 3000Aramid Fiber, Nitrile BinderBlueNo-100°F to +700°F1000 psi€58.05
GARLOCK SEALING TECHNOLOGIES 3000 Gasket Aramid Fiber 1/16" T 30x30 In | AE4TVG 5MRT5 3000Aramid Fiber, Nitrile BinderBlueNo-100°F to +700°F1000 psi€102.08
GARLOCK SEALING TECHNOLOGIES 3000 Gasket Aramid Fiber 1/8" T 30x30 In | AE4TVH 5MRT6 3000Aramid Fiber, Nitrile BinderBlueNo-100°F to +700°F1000 psi€182.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3000 Garlock Gasket Aramid Fibre, 1000 Psi, 15 x 15 Inch Pipe, Blue
€59.40 /unit