Flat Shipping

Flat Shipping at €24.99 + VAT

GARDNER BENDER MCS-20W Cable Spacer 3/4in Plastic Organize - Pack Of 20 | AE9RVQ 6LVJ2

GARDNER BENDER MCS-20W Cable Spacer 3/4in Plastic Organize - Pack Of 20

Item: AE9RVQ Model: MCS-20WCross Ref: 6LVJ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Spacer
ColorRed
Height2 1/4"
Length2 1/4"
MaterialPlastic
Mounting MethodIntegrated Nail
Slot Height2 4/5"
Slot Width6"
Temp. RangeNot Rated
TypeSnap Lock
Width3"
Clip TypeSide Entry
Flame RetardantNo
Metal DetectableNo
Outdoor UseNo
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)27.94
Ship length (cm)21.08
Ship width (cm)8.13
HS code3926909980
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER MCS-20W Cable Spacer 3/4in Plastic Organize - Pack Of 20
€10.10 /unit