Flat Shipping

Flat Shipping at €24.99 + VAT

GARDNER BENDER 45-314UVBSC Self Cutting Cable Tie, 14 Inch Nominal Length, 4 Inch Nominal Max. Bundle Dia, Black | CP6GRB

GARDNER BENDER 45-314UVBSC Self Cutting Cable Tie, 14 Inch Nominal Length, 4 Inch Nominal Max. Bundle Dia, Black

Item: CP6GRB Model: 45-314UVBSCCross Ref: 388D72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie
Actual Length14"
Basic MaterialNylon
Cable Tie PropertiesUV Light Resistant
Cable Tie StyleStandard
ColorBlack
DutyStandard
Flame RetardantNo
Lock StylePlastic Pawl
MaterialNylon
Max. Bundle Dia.4"
Max. Temp. Rating185°F
Metal DetectableNo
Min. Temp. Rating32°F
Nominal Length14"
Number Of Straps1
Outdoor UseYes
Plenum RatedNo
Temp. Range+32°F to +185°F
Tensile Strength50 lbs.
Thickness0.06"
Width0.17"
Basic Material - Cable TieNylon
Locking StylePlastic Pawl
Nominal Max. Bundle Dia.4"
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal LengthColorActual LengthTensile StrengthOutdoor UseTemp. RangeMaterialLock StylePkg. Qty.Price
GARDNER BENDER 46-311UVBSC Self Cutting Cable Tie, 11 Inch Nominal Length, 2 Inch Nominal Max. Bundle Dia, Black | CP6GQW 46-311UVBSC11"Black11"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl50€12.85
GARDNER BENDER 46-311SC Self Cutting Cable Tie, 11 Inch Nominal Length, 3 Inch Nominal Max. Bundle Dia, 50 PK | CP6GQX 46-311SC11"Natural11"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl50€17.36
GARDNER BENDER 45-311SC Self Cutting Cable Tie, 11 Inch Nominal Length, 3 Inch Nominal Max. Bundle Dia, Std | CP6GQY 45-311SC11"Natural11"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl20€5.39
GARDNER BENDER 45-314SC Self Cutting Cable Tie, 14 Inch Nominal Length, 4 Inch Nominal Max. Bundle Dia, 20 PK | CP6GQZ 45-314SC14"Natural14"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl20€6.50
GARDNER BENDER 46-314UVBSC Self Cutting Cable Tie, 14 Inch Nominal Length, 4 Inch Nominal Max. Bundle Dia, Black | CP6GRA 46-314UVBSC14"Black14"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl50€19.86
GARDNER BENDER 46-314SC Self Cutting Cable Tie, 14 Inch Nominal Length, 4 Inch Nominal Max. Bundle Dia, Std | CP6GRC 46-314SC14"Natural14"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl50€17.83
GARDNER BENDER 46-308SC Self Cutting Cable Tie, 8 Inch Nominal Length, 2 Inch Nominal Max. Bundle Dia, 50 PK | CP6GRD 46-308SC8"Natural8"50 lbs.Yes+32°F to +185°FNylonPlastic Pawl50€9.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER 45-314UVBSC Self Cutting Cable Tie, 14 Inch Nominal Length, 4 Inch Nominal Max. Bundle Dia, Black
€6.73 /unit