GAMBER-JOHNSON 7170-0140 Computer Mount Chevrolet Van G Series | AG4VEV 34UE11

GAMBER-JOHNSON 7170-0140 Computer Mount Chevrolet Van G Series

Item: AG4VEV Model: 7170-0140Cross Ref: 34UE11
In Stock

Get it by Monday, Jun 16

€725.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemComputer Mount
ColorBlack
MaterialSteel
Compatible DevicesComputers, Tablets
Compatible Vehicle TypePassenger Vehicles
FeaturesLimited Lifetime Warranty
IncludesLower Pole, Motion Attachment, Support Brace, Universal Mounting Step, Upper Pole, Vehicle Base
Intended Make/model/yearChevrolet Express G-Series (2010 And Later), GMC Savana G-Series (2010 And Later)
Mounting LocationPassenger Seat
Overall Depth8"
Overall Height24"
Overall Width18"
Product TypePedestal Computer Mount

Shipping Info:

Ship weight (kg) 10.17
Ship height (cm)29.21
Ship length (cm)52.07
Ship width (cm)52.07
HS code8302300000

Product Variants

ProductModelColorTypeMaterialPrice
GAMBER-JOHNSON 7160-0370 Computer Mount Forklift 5-5/16in Length Steel | AG4VEC 34UE03 7160-0370BlackForkliftSteel€241.17
GAMBER-JOHNSON 7160-0357 Computer Mount Forklift 5-1/8 In Length Steel | AG4VED 34UE04 7160-0357BlackForkliftSteel€213.30
GAMBER-JOHNSON 7160-0367 Computer Mount Forklift 7-1/8 In Length Steel | AG4VEE 34UE05 7160-0367BlackForkliftSteel€370.12
GAMBER-JOHNSON 7160-0366 Computer Mount Forklift 7 Inch L. Steel | AG4VEQ 34UE06 7160-0366BlackForkliftSteel€330.17
GAMBER-JOHNSON 7160-0368 Computer Mount Forklift 13-7/32 In L | AG4VET 34UE08 7160-0368BlackForkliftSteel€304.40
GAMBER-JOHNSON 7170-0142 Computer Mount For Chevrolet Silverado | AG4VEX 34UE13 7170-0142Black-Steel€708.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAMBER-JOHNSON 7170-0140 Computer Mount Chevrolet Van G Series
€725.33 /unit