Flat Shipping

Flat Shipping at €24.99 + VAT

GAMBER-JOHNSON 7160-0368 Computer Mount Forklift 13-7/32 In L | AG4VET 34UE08

GAMBER-JOHNSON 7160-0368 Computer Mount Forklift 13-7/32 In L

Item: AG4VET Model: 7160-0368Cross Ref: 34UE08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemComputer Mount
ColorBlack
Length13.219"
MaterialSteel
TypeForklift
Compatible DevicesComputers, Tablets
Compatible Vehicle TypeForklifts
FeaturesCorrosion Resistant
IncludesClevis
Mounting LocationOverhead Guard
Overall Depth5 5/8"
Overall Height13 1/8"
Overall Width10"
Product TypePillar Computer Mount
Swivel Angle360°

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)24.13
Ship length (cm)36.83
Ship width (cm)30.48
HS code8302300000
Country of OriginUS

Product Variants

ProductModelColorTypeMaterialPrice
GAMBER-JOHNSON 7160-0370 Computer Mount Forklift 5-5/16in Length Steel | AG4VEC 34UE03 7160-0370BlackForkliftSteel€241.17
GAMBER-JOHNSON 7160-0357 Computer Mount Forklift 5-1/8 In Length Steel | AG4VED 34UE04 7160-0357BlackForkliftSteel€213.30
GAMBER-JOHNSON 7160-0367 Computer Mount Forklift 7-1/8 In Length Steel | AG4VEE 34UE05 7160-0367BlackForkliftSteel€370.12
GAMBER-JOHNSON 7160-0366 Computer Mount Forklift 7 Inch L. Steel | AG4VEQ 34UE06 7160-0366BlackForkliftSteel€330.17
GAMBER-JOHNSON 7170-0140 Computer Mount Chevrolet Van G Series | AG4VEV 34UE11 7170-0140Black-Steel€664.98
GAMBER-JOHNSON 7170-0142 Computer Mount For Chevrolet Silverado | AG4VEX 34UE13 7170-0142Black-Steel€708.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAMBER-JOHNSON 7160-0368 Computer Mount Forklift 13-7/32 In L
€326.98 /unit