Flat Shipping

Flat Shipping at €24.99 + VAT

FUSION 4820H Lug Starter/ground 2/0 Crimp Copper | AB8HWK 25KD60

FUSION 4820H Lug Starter/ground 2/0 Crimp Copper

Item: AB8HWK Model: 4820HCross Ref: 25KD60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Starter/Ground
Body MaterialCopper
Cable Size Code2/0 AWG
Connection MaterialCopper
Connection TypeCrimp
Gauge2/0 AWG
Length2"
Min. Conductor Size2/0 AWG
Screw FinishTin Plated
Screw MaterialTin Plated
Stud Size1/2"
Type2/0 Crimp
Width3/4"
ColorOrange
Contact MaterialTin Plated Copper
Lug TypeHeavy Wall Lug
Package Quantity1
Raised PadsYes
ShapeStraight
StandardsCULUS, ROHS

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
HS code8536904000
Country of OriginUS

Product Variants

ProductModelGaugeStud SizeTypeCable Size CodeMin. Conductor SizeConnection TypeConnection MaterialBody MaterialPrice
FUSION 4840H Lug Starter/ground 4/0 Crimp Copper | AB8HWL 25KD62 4840H4/0 AWG1/2"4/0 Crimp4/0 AWG4/0 AWGCrimpCopperCopper€6.29
FUSION 6420FV Lug Starter/Ground 2/0 Crimp Copper | AH2DCZ 25KD44 6420FV2/0 AWG3/8"---CrimpCopper-€6.23
FUSION 6430FV Lug Starter/Ground 3/0 Crimp Copper | AH2DDA 25KD46 6430FV3/0 AWG3/8"---CrimpCopper-€7.92
FUSION 6410HL Lug Starter/Ground 1/0 Crimp Copper | AH2DDB 25KD49 6410HL1/0 AWG1/2"---CrimpCopper-€6.63
FUSION 6420HL Lug Starter/Ground 2/0 Crimp Copper | AH2DDD 25KD51 6420HL2/0 AWG1/2"---CrimpCopper-€6.23
FUSION 6430FL Lug Starter/Ground 3/0 Crimp Copper | AH2DDE 25KD52 6430FL3/0 AWG3/8"---CrimpCopper-€7.92
FUSION 6430HL Lug Starter/Ground 3/0 Crimp Copper | AH2DDF 25KD53 6430HL3/0 AWG1/2"---CrimpCopper-€7.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUSION 4820H Lug Starter/ground 2/0 Crimp Copper
€4.75 /unit