SPEARS VALVES 883-040C | BU7LHY

SPEARS VALVES 883-040C Nipple, Threaded Both End, Schedule 80, 3/4 Inch x 4 Size, CPVC

Item: BU7LHY Model: 883-040C
In Stock

Get it by Tuesday, Jun 17

€8.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizePipe SizeConnection TypeScheduleColorMaterialPrice
SPEARS VALVES 883-100C Nipple, 3/4x10 Inch Size, Threaded Both End, Scheduled 80 | AG9TGW 22EY19 883-100CPipe Nipple-3/4"Threaded On Both Ends80GrayCPVC€24.19
SPEARS VALVES 883-120C Nipple, 3/4x12 Inch Size, Threaded Both End, Scheduled 80 | AG9THF 22EY29 883-120CPipe Nipple-3/4"Threaded On Both Ends80GrayCPVC€27.16
SPEARS VALVES 883-060C | BU7KEB 883-060C-------€9.82
RFQ
SPEARS VALVES 883-005C | BU7KFE 883-005CNipples3/4"----CPVC€5.21
RFQ
SPEARS VALVES 883-020C | BU7KJZ 883-020C-------€6.01
RFQ
SPEARS VALVES 883-030C | BU7KXW 883-030CNipples3/4" x 3"----CPVC€6.86
RFQ
SPEARS VALVES 883-045C | BU7LHR 883-045CNipples3/4" x 4 1/2"----CPVC€6.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 883-040C Nipple, Threaded Both End, Schedule 80, 3/4 Inch x 4 Size, CPVC
€8.13 /unit