FUNCTIONAL DEVICES INC / RIB RIB24S-FA-RD Enclosed Pre-Wired Relay, With Polarise 24 VAC Coil, Override, Red Housing, 10 A | CE4UZX

FUNCTIONAL DEVICES INC / RIB RIB24S-FA-RD Enclosed Pre-Wired Relay, With Polarise 24 VAC Coil, Override, Red Housing, 10 A

Item: CE4UZX Model: RIB24S-FA-RD
Limited Availability
€24.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Pre-Wired Relay
Coil Voltage24V AC
Operating Temp.-30°F to +140°F

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCoil VoltageMotor HpOperating Temp.Resistive Amps @ 277vInput PowerResistive Amps @ 120vPrice
FUNCTIONAL DEVICES INC / RIB RIB12C-FA Enclosed Pre-Wired Relay, With Polarised 12 VAC Coil, SPDT, 10 A | CE4UYM RIB12C-FA-1 hp-10A--€16.08
FUNCTIONAL DEVICES INC / RIB RIB12C-FA-N4 Enclosed Pre-Wired Relay, With Polarised 12 VAC Coil, SPDT, 10 A | CE4UYN RIB12C-FA-N412V AC--30°F to +140°F---€23.65
RFQ
FUNCTIONAL DEVICES INC / RIB RIB12C-FA-RD Enclosed Pre-Wired Relay, With Polarised 12 VAC Coil, SPDT, 10 A | CE4UYP RIB12C-FA-RD12V AC--30°F to +140°F---€17.20
RFQ
FUNCTIONAL DEVICES INC / RIB RIB21CDC-N4 Enclosed Pre-Wired Relay, With 120 - 277 VAC Power Input, 10 A | CE4UYV RIB21CDC-N4---30°F to +140°F-50 mA-€29.49
RFQ
FUNCTIONAL DEVICES INC / RIB RIB21CDC-RD Enclosed Pre-Wired Relay, With 120 - 277 VAC Power Input, SPDT, 10 A | CE4UYW RIB21CDC-RD---30°F to +140°F-50 mA-€21.85
RFQ
FUNCTIONAL DEVICES INC / RIB RIB2401C Enclosed Pre-Wired Relay, With 120 VAC Coil, SPDT, 10 A | CE4UYY RIB2401C120V AC--30°F to +140°F---€14.09
RFQ
FUNCTIONAL DEVICES INC / RIB RIB2401C-N4 Enclosed Pre-Wired Relay, With 120 VAC Coil, SPDT, 10 A | CE4UYZ RIB2401C-N4120V AC--30°F to +140°F---€22.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB RIB24S-FA-RD Enclosed Pre-Wired Relay, With Polarise 24 VAC Coil, Override, Red Housing, 10 A
€24.42 /unit