FUNCTIONAL DEVICES INC / RIB RIB2421SB-NC Enclosed Pre-Wired Relay, With 120 - 277 VAC Coil, Override, SPST-NC, 10 A | CE4UZN

FUNCTIONAL DEVICES INC / RIB RIB2421SB-NC Enclosed Pre-Wired Relay, With 120 - 277 VAC Coil, Override, SPST-NC, 10 A

Item: CE4UZN Model: RIB2421SB-NC
Limited Availability
€41.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Pre-Wired Relay
Coil Voltage208-277V AC
Operating Temp.-30°F to +140°F

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCoil VoltageMotor HpResistive Amps @ 277vFull Load Amps-resistiveSensor RangeResistive Amps @ 120vOperating Temp.Input PowerPrice
FUNCTIONAL DEVICES INC / RIB RIB013P-NC Enclosed Pre-Wired Relay, With 120 VAC Coil, 3PST, 20 A | CE4UXV RIB013P-NC120V AC------30°F to +140°F-€89.56
RFQ
FUNCTIONAL DEVICES INC / RIB RIB01SBCDC Enclosed Pre-Wired Relay, With 120 VAC Power Input, Override, SPDT, 20 A | CE4UYB RIB01SBCDC-2 hp20A-----€44.82
FUNCTIONAL DEVICES INC / RIB RIB01SBDC Enclosed Pre-Wired Relay, With 120 VAC Power Input, Override, SPST, 20 A | CE4UYC RIB01SBDC-2 hp20A-----€34.44
FUNCTIONAL DEVICES INC / RIB RIB01SBDC-NC Enclosed Pre-Wired Relay, With 120 VAC Power Input, Override, SPST-NC, 20 A | CE4UYD RIB01SBDC-NC-------30°F to +140°F120V AC€34.44
RFQ
FUNCTIONAL DEVICES INC / RIB RIB023P-NC Enclosed Pre-Wired Relay, With 208 - 277 VAC Coil, 3PST, 20 A | CE4UYE RIB023P-NC208-277V AC------30°F to +140°F-€103.67
RFQ
FUNCTIONAL DEVICES INC / RIB RIB043P-NC Enclosed Pre-Wired Relay, With 480 VAC Coil, 3PST-NC, 20 A | CE4UYL RIB043P-NC480V AC------30°F to +140°F-€101.51
RFQ
FUNCTIONAL DEVICES INC / RIB RIB12P Enclosed Pre-Wired Relay, With 12 VAC Coil, DPDT, 20 A | CE4UYQ RIB12P-3 hp-20A----€80.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB RIB2421SB-NC Enclosed Pre-Wired Relay, With 120 - 277 VAC Coil, Override, SPST-NC, 10 A
€41.67 /unit