FUNCTIONAL DEVICES INC / RIB RIB01P30-S-NONC Enclosed Pre-Wired Relay, With 120 VAC Coil, Coil Side Override, DPST NO, 30 A | CE4UYA

FUNCTIONAL DEVICES INC / RIB RIB01P30-S-NONC Enclosed Pre-Wired Relay, With 120 VAC Coil, Coil Side Override, DPST NO, 30 A

Item: CE4UYA Model: RIB01P30-S-NONC
Limited Availability
€97.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Pre-Wired Relay
Coil Voltage120V AC
Operating Temp.-30°F to +140°F

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCoil VoltageMotor HpOperating Temp.Full Load Amps-resistiveResistive Amps @ 277vInput PowerPrice
FUNCTIONAL DEVICES INC / RIB RIB01P30-NC Enclosed Pre-Wired Relay, With 120 VAC Coil, DPST, 30 A | CE4UXW RIB01P30-NC120V AC--30°F to +140°F---€71.10
RFQ
FUNCTIONAL DEVICES INC / RIB RIB01P30-NONC Enclosed Pre-Wired Relay, With 120 VAC Coil, DPST-NO, 30 A | CE4UXX RIB01P30-NONC120V AC--30°F to +140°F---€71.10
RFQ
FUNCTIONAL DEVICES INC / RIB RIB01P30-S Enclosed Pre-Wired Relay, With 120 VAC Coil, Override, DPST, 30 A | CE4UXY RIB01P30-S-3 hp-30A--€94.03
RFQ
FUNCTIONAL DEVICES INC / RIB RIB01P30-S-NC Enclosed Pre-Wired Relay, With 120 VAC Coil, Coil Side Override, DPST, 30 A | CE4UXZ RIB01P30-S-NC120V AC--30°F to +140°F---€94.03
RFQ
FUNCTIONAL DEVICES INC / RIB RIB02P30-NC Enclosed Pre-Wired Relay, With 208 - 277 VAC Coil, DPST, 30 A | CE4UYF RIB02P30-NC208-277V AC--30°F to +140°F---€81.62
RFQ
FUNCTIONAL DEVICES INC / RIB RIB02P30-NONC Enclosed Pre-Wired Relay, With 208 - 277 VAC Coil, DPST-NC, 30 A | CE4UYG RIB02P30-NONC208-277V AC--30°F to +140°F---€76.18
RFQ
FUNCTIONAL DEVICES INC / RIB RIB02SBCDC Enclosed Pre-Wired Relay, With 208 - 277 VAC Power Input, Override, SPDT, 30 A | CE4UYH RIB02SBCDC-2 hp--20A-€45.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB RIB01P30-S-NONC Enclosed Pre-Wired Relay, With 120 VAC Coil, Coil Side Override, DPST NO, 30 A
€97.55 /unit