FUJI ELECTRIC VFZ601A-7W Regenerative Blower, 5 hp, 173 Cfm Max Flow Rate | CH6RWU 53WC11

FUJI ELECTRIC VFZ601A-7W Regenerative Blower, 5 hp, 173 Cfm Max Flow Rate

Item: CH6RWU Model: VFZ601A-7WCross Ref: 53WC11
In Stock

Get it by Tuesday, Jun 17

€2,607.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Enclosure RatingNEMA.png
Frequency60 Hz
Housing MaterialAluminum
Inlet GenderFemale
Inlet Size2"
Max. Ambient Temp.104°F
Max. Flow Rate173 CFM
Max. Operating Pressure133.5 in. wc
Outlet GenderFemale
Outlet Size2
Overall Depth15 3/25"
Overall Height15.09"
Overall Length16.06"
Phase3
Power5 hp
Thermal ProtectionPilot Duty
Current Rating13.2/6.1A
Enclosure TypeTotally Enclosed Fan-Cooled
Inlet TypeNPT
Maximum Air Temperature Rise160°F
Maximum Ambient Temperature104°F
Maximum Flow Rate173 CFM
Maximum Operating Pressure133.5 in. wc
Maximum Vacuum95 in. wc
Outlet TypeNPT
Output Power5 hp
StandardsCE, CSA, UR ROHS
Voltage230/460V AC
Weight108 lbs.

Shipping Info:

Ship weight (kg) 53.1
Country of OriginTaiwan

Product Variants

ProductModelMax. Flow RateMax. VacuumInlet SizeOutlet SizeOutlet TypeMax. Operating PressurePower OutputInlet TypePrice
FUJI ELECTRIC VFT65-2 Regenerative Blower 10 Hp 2189 Cfm | AB4DXV 1XDX1 VFT65-22189 CFM20.5 in. wc6.3"5 1/2"-----
RFQ
FUJI ELECTRIC VFT71-2 Regenerative Blower 15 Hp 2824 Cfm | AB4DXW 1XDX2 VFT71-22824 CFM26.9 in. wc6.3"6.3"-----
RFQ
FUJI ELECTRIC VFZ401A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size | CD3LJC 53WC08 VFZ401A-5W89 CFM50 in. wc1 1/2"1 1/2"----€947.42
FUJI ELECTRIC VFZ501A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size | CD3LJD 53WC10 VFZ501A-5W135 CFM80 in. wc1 1/2"1 1/2"----€1,157.99
FUJI ELECTRIC VFZ601A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size | CD3LJE 53WC12 VFZ601A-5W173 CFM96 in. wc------€1,791.05
FUJI ELECTRIC VFZ701A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size | CD3LJF 53WC14 VFZ701A-5W217 CFM9.7 in. wc------€2,419.78
FUJI ELECTRIC VFZ801A-5W Regenerative Blower, 3 Phase, 57 Voltage, 2-1/2 Inch FNPT Inlet Size | CD3LJG 53WC16 VFZ801A-5W379 CFM105 in. wc2 1/2"2 1/2"----€3,452.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VFZ601A-7W Regenerative Blower, 5 hp, 173 Cfm Max Flow Rate
€2,607.47 /unit