Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC FRN0018C2S-4U Variable Frequency Drive, 460VAC, 10 hp Max Output Power, 18 A Max Output Current | CP6GLH

FUJI ELECTRIC FRN0018C2S-4U Variable Frequency Drive, 460VAC, 10 hp Max Output Power, 18 A Max Output Current

Item: CP6GLH Model: FRN0018C2S-4UCross Ref: 482J44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€992.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 3600 sec.
Adjustable Deceleration Time0 sec. to 3600 sec.
ApplicationCentrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Brake Chopper IncludedYes
Bypass IncludedNo
ColorBlue
Control TypeKeypad
Depth6.22"
Digital ReadoutCurrent, Frequency, Pid Operating Data, Speed, Voltage Output
Display TypeLED
DisplaysLED
Dynamic BrakingYes
EnclosureOpen
Enclosure RatingNEMA 1
Enclosure TypeOpen
Ethernet Port IncludedNo
For Use With3-Phase Input Drive
Height8.66"
Input Frequency50/60 Hz
Input Phase3
Input Phase Ac3
Input TypeAnalog, Digital
Input Voltage460V AC
Key Pad LockoutYes
Max. Hp10 hp
Max. Output Amps18A
Maximum Output Power10 hp
No. Of Inputs7
No. Of Output3
Output Frequency0.1-400 Hz
Output Phase3
Output Phase Ac3
Output Power10 hp
Output TypeAnalog, Digital
Output Voltage380-480V AC
Overall Depth6 1/4"
Overall Height8 5/8"
Overall Width7 1/8"
ProtectionExternal Alarm Input, Ground Fault, Input Phase Loss, Output Phase Loss Detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage
SeriesFRENIC MINI-C2 Series
Start/stop ControlProgrammable
Starting Torque150%
StyleHeat Sink
Torque ApplicationConstant Torque
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor
Control MethodKeypad
Input Voltage Range380-480V AC +10%/-15%
Maximum Output Current18A
Number Of Inputs(5) Digital, (2) Analog
Number Of Outputs(2) Digital, (1) Analog
Output Frequency Range0.1-400 Hz
Output Voltage Range0-460V AC
StandardsCE, EN61800-5-1, UL 508C
Torque @ 1 Hz150%

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)21.91
Ship length (cm)15.88
Ship width (cm)18.1
Country of OriginTW

Product Variants

ProductModelInput PhaseInput FrequencyInput VoltageOutput VoltageOutput PowerStarting TorqueKey Pad LockoutHeightPrice
FUJI ELECTRIC PNL002F1/1-20U-21BDXX Variable Frequency Drive 2 Hp 208vac | AD9QBF 4UAK8 PNL002F1/1-20U-21BDXX360 Hz---200%Yes53"€3,264.03
RFQ
FUJI ELECTRIC PNL010F1/1-23U-21BDXX Variable Frequency Drive 10 Hp 230vac | AD9QBK 4UAL3 PNL010F1/1-23U-21BDXX360 Hz---200%Yes53"€4,051.72
RFQ
FUJI ELECTRIC PNL015F1/1-23U-21BDXX Variable Frequency Drive 15 Hp 230vac | AD9QBL 4UAL4 PNL015F1/1-23U-21BDXX360 Hz---200%Yes59"€4,782.83
RFQ
FUJI ELECTRIC PNL020F1/1-23U-21BDXX Variable Frequency Drive 20 Hp 230vac | AD9QBM 4UAL5 PNL020F1/1-23U-21BDXX360 Hz---200%Yes59"€5,367.71
RFQ
FUJI ELECTRIC PNL002F1/1-46U-21BDXX Variable Frequency Drive 2 Hp 460vac | AD9QBN 4UAL6 PNL002F1/1-46U-21BDXX360 Hz---200%Yes53"€3,264.03
RFQ
FUJI ELECTRIC PNL010F1/1-46U-21BDXX Variable Frequency Drive 10 Hp 460vac | AD9QBT 4UAN1 PNL010F1/1-46U-21BDXX360 Hz---200%Yes53"€3,707.40
RFQ
FUJI ELECTRIC PNL015F1/1-46U-21BDXX Variable Frequency Drive 15 Hp 460vac | AD9QBU 4UAN2 PNL015F1/1-46U-21BDXX360 Hz---200%Yes53"€4,018.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN0018C2S-4U Variable Frequency Drive, 460VAC, 10 hp Max Output Power, 18 A Max Output Current
€992.28 /unit