Flat Shipping

Flat Shipping at €24.99 + VAT

FROST KING V25WA Door Frame Weatherstrip, Adj, Cellular Rubber, -40 Deg F, Cellular Rubber, White, 84 In | CP6GCP

FROST KING V25WA Door Frame Weatherstrip, Adj, Cellular Rubber, -40 Deg F, White, 84 In

Item: CP6GCP Model: V25WACross Ref: 443Y66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Flange ColorWhite
Flange FinishSmooth
Flange Height1"
Flange MaterialCellular Rubber
Flange Thickness1/4"
For Use WithDoors
HardwareNot Included
Insert ColorWhite
Insert MaterialCellular Rubber
Insert Size0.312"
Insert TypeAdjustable
Max. Door Gap1/8"
Mounting TypeAdhesive
Overall Length84"
Overall Width0.312"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall LengthFlange ThicknessFlange ColorInsert ColorInsert TypeFlange HeightOverall HeightPrice
FROST KING V25BK Door Frame Weatherstrip, Adj, Cellular Rubber, -40 Deg F, Cellular Rubber, Black, 17 Ft | CP6GCN V25BK0.312"17 ft.1/4"BlackBlackAdjustable1"-€9.80
FROST KING L346 Door Frame Weatherstrip, Adj, Cellular Rubber, -40 Deg F, Polyurathane Foam, Charcoal | CP6GCQ L3461/2"17 ft.3/4"CharcoalCharcoalAdjustable1"-€5.12
FROST KING 1700/17 Weather Seal | CP6GCV 1700/173/8"--White---7/8"€22.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FROST KING V25WA Door Frame Weatherstrip, Adj, Cellular Rubber, -40 Deg F, White, 84 In
€10.95 /unit