Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642502609 Mounted Flap Wheel, Coarse, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size | CJ2WGG

NORTON ABRASIVES 63642502609 Mounted Flap Wheel, Coarse, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size

Item: CJ2WGG Model: 63642502609Cross Ref: 3WH73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Flap Wheel
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Flap Width1"
Resistance PropertiesWear
Wheel Diameter2 1/2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelWheel Dia.GritGradeFace WidthAbrasive TypeBacking WeightFlap WidthShank SizePrice
NORTON ABRASIVES 63642502577 Mounted Flap Wheel, Coated, Straight Shank, 1" Dia. | AX3MVV 3WH65 636425025771"80Coarse5/8"Coated--1/4"€7.41
NORTON ABRASIVES 63642502600 Mounted Flap Wheel, Coarse, Coated, 2 Inch Size, 1/4 Inch Shank Size, 60 Grit | CJ2WFZ 63642502600--------€12.81
NORTON ABRASIVES 63642502585 Mounted Flap Wheel, Coarse, Coated, 1-3/8 Inch Size, 1/4 Inch Shank Size, Straight | CJ2WGA 63642502585--------€8.67
NORTON ABRASIVES 63642502580 Mounted Flap Wheel, Coarse, Coated, 1 Inch Size, 1/4 Inch Shank Size, 60 Grit | CJ2WGC 63642502580--------€7.60
NORTON ABRASIVES 63642502601 Mounted Flap Wheel, Coarse, Coated, 2 Inch Size, 1/4 Inch Shank Size, 80 Grit | CJ2WGH 63642502601--------€12.05
NORTON ABRASIVES 63642502621 Mounted Flap Wheel, Coarse, Coated, 3 Inch Size, 1/4 Inch Shank Size, 80 Grit | CJ2WGJ 63642502621--------€15.30
NORTON ABRASIVES 63642502576 Mounted Flap Wheel, Coarse, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WGL 63642502576--Coarse-CoatedX--€7.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642502609 Mounted Flap Wheel, Coarse, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size
€14.37 /unit