FRIGIDAIRE FFHT1425VV Refrigerator And Freezer, Stainless Steel, 10 Cu. Ft. Refrigerator Capacity | CH6PFC 55NR38

FRIGIDAIRE FFHT1425VV Refrigerator And Freezer, Stainless Steel, 10 Cu. Ft. Refrigerator Capacity

Item: CH6PFC Model: FFHT1425VVCross Ref: 55NR38
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,151.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerator and Freezer
Amps4A
Door TypeSolid, Swing
Energy Star CompliantYes
MaterialStainless Steel
Number Of Doors2
Overall Depth29 3/8"
Overall Height60 1/2"
Overall Width27 5/8"
Refrigerator StyleTop Freezer
Refrigerator Temperature Range33° to 39°
ColorSilver
Current15A
DefrostAutomatic
Door HingeSwing
Door StyleSolid
Door SwingReversible
Energy Star CertifiedYes
FeaturesAuto Close Doors, Eventemp Cooling System, Flexible Interior Storage System, Humidity-Controlled Crisper Drawer, Ice Maker Ready
Freezer Capacity3.9 cu. ft.
Includes FreezerYes
Includes Ice MakerNo
Manufacturer Warranty Length1 yr. Labor, 1 yr. Parts
Number Of Shelves3
Refrigerant TypeR-600a
Refrigerator Capacity10 cu. ft.
Shelf MaterialGlass
StandardsADA COMPLIANT, ENERGY STAR CERTIFIED, UL LISTED
Total Capacity13.9 cu. ft.
Weight131 lbs.

Shipping Info:

Ship weight (kg) 69.75
Ship height (cm)153.67
Ship length (cm)74.61
Ship width (cm)70.17
Country of OriginTH

Product Variants

ProductModelOverall HeightOverall DepthOverall WidthColorNumber Of ShelvesDoor HingeRefrigerator StyleDoor TypePrice
FRIGIDAIRE FFHT1814TB Refrigerator and Freezer, 18 cu. ft., Black | CD2HWR 406F05 FFHT1814TB66 5/8"30 1/8"30"Black4LeftTop FreezerSolid, Swing€1,087.21
FRIGIDAIRE FFHT1814TW Refrigerator and Freezer, 18 cu. ft., White | CD2HWT 406F06 FFHT1814TW66 5/8"30 1/8"30"White4LeftTop FreezerSolid, Swing€1,078.68
FRIGIDAIRE FFET1222UV Refrigerator, Stainless Steel, 8.4 Cu. Ft. Refrigerator Capacity | CH6PFA 52HZ74 FFET1222UV59 7/8"28 3/4"24"-2ReversibleTop FreezerSolid, Swing€962.64
RFQ
FRIGIDAIRE FFHT1425VB Refrigerator And Freezer, Black, 10 Cu. Ft. Refrigerator Capacity | CH6PFB 55NR40 FFHT1425VB60 1/2"29 3/8"27 5/8"Black--Top FreezerSolid, Swing€1,017.81
RFQ
FRIGIDAIRE FFHT1425VW Refrigerator And Freezer, White, 10 Cu. Ft. Refrigerator Capacity | CH6PFD 55NR39 FFHT1425VW60 1/2"29 3/8"27 5/8"White--Top FreezerSolid, Swing€1,022.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIGIDAIRE FFHT1425VV Refrigerator And Freezer, Stainless Steel, 10 Cu. Ft. Refrigerator Capacity
€1,151.03 /unit