FRIGIDAIRE FFEH3051VS Electric Oven Range, Stainless Steel, 36-43/64 x 29-7/8 x 29-3/16 Inch Size  | CF2JFX 55MK42

FRIGIDAIRE FFEH3051VS Electric Oven Range, Stainless Steel, 36-43/64 x 29-7/8 x 29-3/16 Inch Size

Item: CF2JFX Model: FFEH3051VSCross Ref: 55MK42
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemOven
Depth29.188"
Height36.672"
MaterialStainless Steel
Power SourceElectric
Width29 7/8"
Ada CompliantYes
ColorSilver
Cooking Surface MaterialCeramic Glass
Current40A
FeaturesRear Filler Kit, Storage Drawer
Lower Oven Capacity5 cu ft.
Manufacturer Warranty Length1 yr. Labor, 1 yr. Parts
Number Of Burners4
Oven Interior Depth19 1/8"
Oven Interior Height18 5/8"
Oven Interior Width24 3/8"
Overall Depth29 1/4"
Overall Height36 5/8"
Overall Width29 7/8"
PerfomanceResidential
Self CleaningYes
StandardsUL LISTED
Upper Oven Capacity2.5 cu. ft.
Voltage240V
Weight143 lbs.

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)93.03
Ship length (cm)74.3
Ship width (cm)75.88
Country of OriginUS

Product Variants

ProductModelMPNPrice
FRIGIDAIRE FFEH3054UW Electric Oven Range, White, 36-43/64 x 29-7/8 x 29-3/16 Inch Size  | CF2JFW 55MK36 FFEH3054UWFFEH3054UW-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIGIDAIRE FFEH3051VS Electric Oven Range, Stainless Steel, 36-43/64 x 29-7/8 x 29-3/16 Inch Size