Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FRIEDRICH PXSB23020 Powered Subbase Steel 230v Black 20a | AE8KVX 6DPW5

FRIEDRICH PXSB23020 Electrical Subbase, 230V, 15 / 20A Receptacle Included

Item: AE8KVX Model: PXSB23020Cross Ref: 6DPW5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€237.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPowered Subbase
ColorBlack
Depth6"
MaterialSteel
Voltage230V AC
Width43"
Accessory TypePowered Subbase, 230V 15/20A
For Use WithFriedrich PTAC
Height5"
IncludesElectrical Knockouts, Leveling Legs, Mounting Brackets, Plug" Receptacle and Fieldwiring Access, Side Filler Panels

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)12.7
Ship length (cm)15.24
Ship width (cm)109.22
HS code8415908085
Country of OriginUS

Product Details:

    • Friedrich PXSB23020 electrical subbase designed to support wired AC installation in walls less than six inches thick
    • Integrated with electrical knockouts for facilitating a power disconnect switch or circuit breaker
    • Includes levelling legs, side filler panels, mounting brackets, a plug-in receptacle and field-wiring access points

Product Variants

ProductModelVoltageColorDepthMaterialPrice
FRIEDRICH PXSB23030 Powered Subbase Black 230v 30a | AE8KVY 6DPW6 PXSB23030230V ACBlack6"Steel€211.60
FRIEDRICH PXSB26515 Powered Subbase Black 265v 15a | AE8KVZ 6DPW7 PXSB26515265V ACBlack6"Steel€202.98
FRIEDRICH PXSB26530 Powered Subbase 265v Black 30a | AE8KWA 6DPW8 PXSB26530265V ACBlack6"Steel€214.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIEDRICH PXSB23020 Electrical Subbase, 230V, 15 / 20A Receptacle Included
€237.90 /unit