FRIEDRICH KEL24A35A Window Air Conditioner, 17300 BTU Electric Heat, 230/208V | CE6MYH EM24N34

FRIEDRICH KEL24A35A EM24N34 / KEL24A35B Window Air Conditioner, 24000 BTU Cooling Capacity

Item: CE6MYH Model: KEL24A35ACross Ref: EM24N34 / KEL24A35B
In Stock

Get it by Wednesday, Jun 11

€3,969.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Air Conditioner w/Heat
Btuh Cooling24000 btuH
Btuh Heating17300 btuH
Control TypeElectronic
Depth35 1/2"
Height20 1/2"
High Cfm750 CFM
Nema Plug Configuration6-30P
Operation ModeCooling, Heating
Power Cord Length72"
Voltage230V
Wattage2308/5500 W
Width28"

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)51.28
Ship length (cm)90.17
Ship width (cm)71.12
Country of OriginUS

Product Details:

    • Kuhl Plus Series air conditioner designed for heating & cooling purposes in laboratories, processing plants, educational institutions and office buildings
    • Extra-dense insulation & steel inner wall for blocking the outdoor noise and a vibration isolating design for minimising the noise levels
    • 8-way air flow control and auto-fan adjust facilities ensure even air distribution and precise regulation of the set temperature, respectively
    • 20-gauge steel cabinet, solid-steel blower housing, durable base pan, scratch-resistant cabinet and rifled copper tubing aluminium fins for additional strength & resistance against corrosive conditions
    • Antimicrobial washable air filter, check filter reminder & hinged filter door for ease-of-maintenance
    • Also facilitates remote control & Wi-Fi connectivity for user convenience
    • Dual filtration mechanism with a carbon filter for thorough absorption of odours and reduction of ozone & volatile organic compounds
    • Features an insect barrier, EntryGard anti-intrusion protection and rear aluminium grill for protection against vandalism & external debris

Product Variants

ProductModelOperation ModeNema Plug ConfigurationHeightDepthWattageHigh CfmBtuh CoolingVoltagePrice
FRIEDRICH KCM21A30A Window Air Conditioner, 20500 BTU Cooling, 230V | CE6MYJ KCM21A30ACool6-15P17.938"29"2067 W425 CFM21500 btuH230V€3,105.00
FRIEDRICH KCS10A10A Smart Window Air Conditioner, 10000 BTU Cooling, 115V | CE6MYK CP10F10 KCS10A10ACool-15.938"29"826 W300 CFM10000 btuH-€2,610.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIEDRICH KEL24A35A EM24N34 / KEL24A35B Window Air Conditioner, 24000 BTU Cooling Capacity
€3,969.00 /unit