Flat Shipping

Flat Shipping at €24.99 + VAT

FRANKLIN 87109789-00 Replacement Part | CP6EWV

FRANKLIN 87109789-00 Replacement Part

Item: CP6EWV Model: 87109789-00Cross Ref: 793V85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€643.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Part
Description3" Elbow Kit
Dimensions5 3/4" x 7 1/2" x 7 1/2"
Fits BrandFranklin Electric
For Use With3NC Series Pumps, 4NC Series Pumps
For Use With Grainger Part No.793V85
For Use With Mfr. Part No.87109789-00
IncludesHardware And Gasket
MaterialCast Iron
RollersNone
TypeElbow
Warranty1 yr.
Compatible With Grainger Part Number793V85
Compatible With Manufacturer Model Number87109789-00
Overall Height7 1/2"
Overall Length7 1/2"
Overall Width5 3/4"
Product TypeFlange Elbow

Shipping Info:

Ship weight (kg) 2.2122
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimensionsMaterialWarrantyRollersPrice
FRANKLIN 115930126 Replacement Part | CP6EWW 11593012611" x 12" x 8"Cast Iron1 yr.None€1,092.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRANKLIN 87109789-00 Replacement Part
€643.30 /unit