FRANKLIN 115930126 Replacement Part | CP6EWW

FRANKLIN 115930126 Replacement Part

Item: CP6EWW Model: 115930126Cross Ref: 793V84
In Stock

Get it by Thursday, Jun 12

€1,164.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Part
Description4" Elbow Kit
Dimensions11" x 12" x 8"
Fits BrandFranklin Electric
For Use With3NC Series Pumps, 4NC Series Pumps
For Use With Grainger Part No.793V84
For Use With Mfr. Part No.FPS4ANSI4NPT
Includes5/8" Bolts, Lockwashers, Washers, Nuts, Flange Gaskets
MaterialCast Iron
RollersNone
TypeElbow
Warranty1 yr.
Compatible With Grainger Part Number793V84
Compatible With Manufacturer Model NumberFPS4ANSI4NPT
Overall Height11"
Overall Length12"
Overall Width8"
Product TypeFlange Elbow

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimensionsMaterialWarrantyRollersPrice
FRANKLIN 87109789-00 Replacement Part | CP6EWV 87109789-005 3/4" x 7 1/2" x 7 1/2"Cast Iron1 yr.None€607.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRANKLIN 115930126 Replacement Part
€1,164.69 /unit