FRANKLIN 558771 Deep Well Submersible Pump Motor, 2 Hp, 3, 450 Nameplate Rpm, 460VAC, 3 Wires | CP6EWM

FRANKLIN 558771 Deep Well Submersible Pump Motor, 2 Hp, 3450 Nameplate Rpm, 460VAC, 3 Wires

Item: CP6EWM Model: 558771Cross Ref: 1CXC8
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Well Submersible Pump Motor
Bearing ProtectionWater Slingers
Bearing TypeThrust
Body Dia.4"
Cord Length48"
Diaphragm TypePressure Equalizing
Duty CycleContinuous
Frequency50/60 Hz
Full Load Amps3.4A
Height13 5/8"
Max. Ambient Temp.86°F
Max. Sf Amps4.1A
Motor ApplicationDeep Well Submersible Pump
Motor DesignThree Phase
Nameplate Rpm3450 RPM
No. Of Speeds1
No. Of Wires3
Overload Relay Amp Setting3.8A
Overload Relay Max. Amp Setting4.1A
Overload Relay RequiredYes
Phase3
Service Factor1.25
Shaft MaterialStainless Steel
Starter Required3DY20
Stator TypeHermetically Sealed
Thermal ProtectionNone
Thrust Rating650 lbs.
Usable @ 200vNo
Usable @ 208vNo
Voltage460V AC
Lead Length48"
Motor BearingsThrust
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Shaft RotationCCWSE
Motor Sub ApplicationDeep Well Submersible Pump
StandardsANSI/NSF 61 CERTIFIED, CSA CERTIFIED, INDUSTRY STANDARD NEMA MOUNTING DIMENSIONS, UL 778 RECOGNIZED
Weight28 lbs.

Shipping Info:

Ship weight (kg) 12.735
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageService FactorFull Load AmpsHpMotor TypeThermal ProtectionBearing TypeShaft MaterialPrice
FLINT & WALLING 137420 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires | CP6BPU 137420230V AC1.310.6A1 1/2 hpSplit PhaseAutomaticSleeveStainless Steel€1,331.06
FLINT & WALLING 137434 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BPV 137434230V AC1.310A1 1/2 hpSplit PhaseManualSleeveStainless Steel€1,082.52
FLINT & WALLING 137418 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires, Cwse | CP6BPW 137418230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€1,034.18
FLINT & WALLING 137432 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires, Cwse | CP6BPX 137432230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€876.07
FLINT & WALLING 137412 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 2 Wires | CP6BPY 137412115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€784.39
FLINT & WALLING 137426 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 3 Wires | CP6BPZ 137426115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€780.12
FLINT & WALLING 137428 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BQA 137428230V AC1.6-1/2 hpSplit PhaseAutomaticSleeveStainless Steel€697.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRANKLIN 558771 Deep Well Submersible Pump Motor, 2 Hp, 3450 Nameplate Rpm, 460VAC, 3 Wires