Flat Shipping

Flat Shipping at €24.99 + VAT

FOSTORIA OCH57-208VE Outdoor/Indoor Quartz Infrared Heater, Brown, 3000W 208V, 3000W Watt Output, Hardwired | CP6ETW

FOSTORIA OCH57-208VE Outdoor/Indoor Quartz Infrared Heater, Brown, 3000W 208V, 3000W Watt Output, Hardwired

Item: CP6ETW Model: OCH57-208VECross Ref: 61HK46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€443.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Amps14.4A
Beam Pattern60°
Brightness1200 lm
Control TypeOn/Off Switch Not Included
Cord RatingHardwired
Electrical ConnectionHardwired
Element TypeFrosted, Quartz Tube , Quartz Tube
For Use OutdoorsIndoor, Outdoor
Frequency50/60 Hz
Heater Mounting PositionHorizontal Burn Only
Heating Capacity10239 btuH
Heating MethodRadiant
Height6 1/2"
Housing ColorBronze
Housing FinishPowder Coat
Housing MaterialGalvanized Steel
IncludesSingle Element Tube, 3" Mounting Brackets, Two 2' Long Suspension Chain And S-Hooks, And High Temperature Lead Wires
Infrared Electromagnetic Wave TypeGlass, Medium Wave Emitter
Length58"
MobilityStationary
Nema Plug ConfigurationHardwire , Hardwired
Number Of Lamps1
Output Wattage3000 W
Overall Depth6 1/2"
Overall Dimensions58" x 5.375" x 6.5"
Overall Height6 1/2"
Overall Length58"
Overall Width5 3/8"
Phase1
Radiant Efficiency60%
Reflector MaterialAluminum, Gold Anodized
Ul Cord RatingHardwired
Voltage208V AC
Wattage Output3000 W
Width5 3/8"
Amperage14.4A
Cord Construction14/3, Not Supplied
StandardsETL LISTED FOR US & CANADA

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)16.51
Ship length (cm)147.32
Ship width (cm)13.65
Country of OriginUS

Product Variants

ProductModelHeating CapacityVoltageOutput WattageBrightnessElement TypeNema Plug ConfigurationPhaseHousing ColorPrice
FOSTORIA OCH46-120VE Outdoor/Indoor Quartz Infrared Heater, Brown, 1500W 120V, 1500W Watt Output, Hardwired | CP6ETV OCH46-120VE5120 btuH120V AC1500 W600 lmFrosted, Quartz TubeHardwire1Bronze€413.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA OCH57-208VE Outdoor/Indoor Quartz Infrared Heater, Brown, 3000W 208V, 3000W Watt Output, Hardwired
€443.45 /unit