Flat Shipping

Flat Shipping at €24.99 + VAT

FOSTORIA 04406702 Clear Quartz Lamp Horizontal 3.65kw | AB3PBK 1UMN5

FOSTORIA 04406702 Clear Quartz Lamp Horizontal 3.65kw

Item: AB3PBK Model: 04406702Cross Ref: 1UMN5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClear Quartz Lamp
Kw3.65 kW
Power3.65 kW
Wattage3650 W
Amperage7.6A
Diameter3/8"
Includes5 1/2" Wire Leads
MaterialQuartz
Overall Length41 3/4"
Product TypeElectric Infrared Tubular Heater Element
Voltage480V AC
Wattage Output3650 W

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)6.99
Ship length (cm)139.7
Ship width (cm)6.99
HS code8539410000
Country of OriginUS

Product Variants

ProductModelVoltageWattagePowerPrice
FOSTORIA 04401602 Clear Quartz Lamp Horizontal 1.6kw | AB3PBH 1UMN3 04401602208V AC1600 W1.6 kW€163.13
FOSTORIA 04401702 Clear Quartz Lamp 1.6kw Horizontal | AB3PBJ 1UMN4 04401702240V AC1600 W1.6 kW€163.13
FOSTORIA 04817302 Clear Quartz Lamp 1.6kw | AC2GVT 2KCZ8 04817302--1.6 kW€183.15
FOSTORIA 04817502 Clear Quartz Lamp 2.5kw | AC2GVU 2KCZ9 04817502240V AC-2.5 kW€231.70
FOSTORIA 04405402 Clear Quartz Lamp 2.5kw | AC2GVV 2KDA1 04405402--2.5 kW€212.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA 04406702 Clear Quartz Lamp Horizontal 3.65kw
€294.02 /unit