BROWNING 2739027 V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack | AM8PNT BK60H CLEAR PK

BROWNING 2739027 BK60H CLEAR PK V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack

Item: AM8PNT Model: 2739027Cross Ref: BK60H CLEAR PK
Limited Availability
€76.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series4L, A, 5L, B Series
Bushing Bore Range3/8" to 1 1/2"
Bushing TypeH
KeywayYes
Max. Pitch Dia.5 2/5"
Min. Pitch Dia.5"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.5 3/4"
System Of MeasurementImperial
Weight1.608 Kg

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)14.61
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore TypeBore Dia.Face WidthOverall LengthTypeMaterialColorPrice
BROWNING 1028869 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6QGZ BK67X1 10288696.45"Finished1"7/8"1 9/32"Type 3Cast Iron-€137.31
BROWNING 1029156 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6QLF BK90X15/16 10291568 3/4"Finished15/16"7/8"1 17/32"Type 3Cast Iron-€150.90
BROWNING 2713824 V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack | AM8PNP BK32H CLEAR PK 27138243.35"-------€62.53
BROWNING 1042423 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AM8PNQ BK40H 10424233.95"Split Taper3/8" to 1 1/2"7/8"1 1/2"Type 1Cast IronGray€71.08
BROWNING 2713840 V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack | AM8PNR BK45H CLEAR PK 27138404 1/4"-------€62.87
BROWNING 1042472 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AZ8YHR BK55H 10424725 1/4"Split Taper3/8" to 1 1/2"7/8"1 1/2"Type 2Cast IronGray€81.05
BROWNING 1042670 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AZ8YJG BK140H 104267013 3/4"Split Taper3/8" to 1 1/2"7/8"1 9/16"Type 3Cast IronGray€218.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2739027 BK60H CLEAR PK V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack
€76.36 /unit