Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBLB3815P10 Hex Head Lag Screw, 1-1/2 Inch Length, 18-8 Stainless Steel, 3/8 Inch Size | CG8VNA 53MG33

FOREVERBOLT FBLB3815P10 Hex Head Lag Screw, 3/8 In - 7 Thread Size, 3/8 In Size, 1 1/2 In Lg., NL-19, Gr. 18-8, 10 Pk

Item: CG8VNA Model: FBLB3815P10Cross Ref: 53MG33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Lag Screw
FinishNL-19
GradeGrade 18-8
Head Height1/4"
Head Width0.563"
Hex Size9/16"
Length1 1/2"
MaterialStainless Steel
Min. Thread Length1"
Size3/8"
System Of MeasurementImperial
Thread Size3/8"-7
Thread StylePartially Threaded
Tip TypePointed
DriveExternal Hex
Drive Size9/16"
Fastener Length1 1/2"
Head StyleHex
Minimum Thread Length1"
Thread Fit2A
TypeHex Head Lag Screw

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginTaiwan

Product Variants

ProductModelSizeHead HeightHead WidthMin. Thread LengthThread StyleTip TypeFinishMaterialPkg. Qty.Price
FOREVERBOLT FBLB1215P10 Hex Head Lag Screw, 1-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMC 53MG43 FBLB1215P101/2"0.344"3/4"1 1/2"Partially ThreadedPointedNL-19Stainless Steel10€45.65
FOREVERBOLT FBLB1225P10 Hex Head Lag Screw, 2-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMD 53MG45 FBLB1225P101/2"0.344"3/4"2"Partially ThreadedPointedNL-19Stainless Steel10€66.83
FOREVERBOLT FBLB122P10 Hex Head Lag Screw, 2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VME 53MG44 FBLB122P101/2"0.344"3/4"1 3/4"Partially ThreadedPointedNL-19Stainless Steel10€57.57
FOREVERBOLT FBLB1235P10 Hex Head Lag Screw, 3-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMF 53MG47 FBLB1235P101/2"0.344"3/4"2 3/8"Partially ThreadedPointedNL-19Stainless Steel10€73.74
FOREVERBOLT FBLB123P10 Hex Head Lag Screw, 3 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMG 53MG46 FBLB123P101/2"0.344"3/4"2 1/4"Partially ThreadedPointedNL-19Stainless Steel10€59.19
FOREVERBOLT FBLB1245P5 Hex Head Lag Screw, 4-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMH 53MG49 FBLB1245P51/2"0.344"3/4"3"Partially ThreadedPointedNL-19Stainless Steel5€40.07
FOREVERBOLT FBLB124P5 Hex Head Lag Screw, 4 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMJ 53MG48 FBLB124P51/2"0.344"3/4"2 3/4"Partially ThreadedPointedNL-19Stainless Steel5€41.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBLB3815P10 Hex Head Lag Screw, 3/8 In - 7 Thread Size, 3/8 In Size, 1 1/2 In Lg., NL-19, Gr. 18-8, 10 Pk
€29.05 /pack