Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3HEXB142012P25 Hex Head Cap Screw 1/4-20x1/2 Stainless Steel Non Grade NL-19(R) PK25 | AH7BXK 36RG07

FOREVERBOLT FB3HEXB142012P25 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 1/2 In Lg., 5/32 In Head Ht., 25 Pk

Item: AH7BXK Model: FB3HEXB142012P25Cross Ref: 36RG07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade 316
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Head Width7/16"
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1/2"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size7/16"
Fastener Length1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length1/2"
Overall Length1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)7.62
Country of OriginIN

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FOREVERBOLT FB3HEXB142012P100 Hex Head Cap Screw 1/4-20x1/2 Stainless Steel Non Grade NL-19 PK100 | AH7BXL 36RG08 FB3HEXB142012P100Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse100€51.18
FOREVERBOLT FB3HEXB142034P25 Hex Head Cap Screw 1/4-20x3/4 Stainless Steel Non Grade NL-19(R) PK25 | AH7BXQ 36RG12 FB3HEXB142034P25Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse25€18.67
FOREVERBOLT FB3HEXB142034P100 Hex Head Cap Screw 1/4-20x3/4 Stainless Steel Non Grade NL-19 PK100 | AH7BXR 36RG13 FB3HEXB142034P100Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse100€58.10
FOREVERBOLT FB3HEXB14201P25 Hex Head Cap Screw 1/4-20x1 Stainless Steel Non Grade NL-19(R) PK25 | AH7BXV 36RG16 FB3HEXB14201P25Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse25€21.30
FOREVERBOLT FB3HEXB14201P100 Hex Head Cap Screw 1/4-20x1 Stainless Steel Non Grade NL-19(R) PK100 | AH7BXW 36RG17 FB3HEXB14201P100Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse100€67.79
FOREVERBOLT FB3HEXB1420114P25 Hex Head Cap Screw 1/4-20x1-1/4 Stainless Steel Non Grade NL-19 PK25 | AH7BYA 36RG21 FB3HEXB1420114P25Partially ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse25€23.56
FOREVERBOLT FB3HEXB1420112P10 Hex Head Cap Screw 1/4-20x1-1/2 Stainless Steel Non Grade NL-19 PK10 | AH7BYD 36RG24 FB3HEXB1420112P10Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse10€13.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3HEXB142012P25 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 1/2 In Lg., 5/32 In Head Ht., 25 Pk
€23.08 /unit