Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3FHNM8P25 Lock Nut, 18.0mm Flange Dia., M8-1.25 Thread Size, A4 Grade | CG8VEH 53MF34

FOREVERBOLT FB3FHNM8P25 Locknut, M8x1.25 Thread Size, Serrated, 18 mm Hex Wd., Flange, Gr. A4, NL-19, 25 Pk

Item: CG8VEH Model: FB3FHNM8P25Cross Ref: 53MF34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishNL-19
GradeGrade A4
Hex Width18 mm
MaterialStainless Steel
Nut Height13 mm
Nut TypeSerrated
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM8 x 1.25
Thread TypeMetric Coarse
TypeFlange

Shipping Info:

Ship weight (kg) 0.1755
Country of OriginTaiwan

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FOREVERBOLT FB3FHNM10P10 Lock Nut, 22.0mm Flange Dia., M10-1.50 Thread Size, A4 Grade | CG8VEE 53MF35 FB3FHNM10P10M10 x 1.522 mm10 mmSerratedFlangeStainless SteelGrade A410€59.37
FOREVERBOLT FB3FHNM12P10 Lock Nut, 26.7mm Flange Dia., M12-1.75 Thread Size, A4 Grade | CG8VEF 53MF36 FB3FHNM12P10M12 x 1.7526.7 mm18 mmSerratedFlangeStainless SteelGrade A410€73.61
FOREVERBOLT FB3FHNM6P50 Lock Nut, 14.8mm Flange Dia., M6-1 Thread Size, A4 Grade | CG8VEG 53MF33 FB3FHNM6P50M6 x 114.8 mm10 mmSerratedFlangeStainless SteelGrade A450€89.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3FHNM8P25 Locknut, M8x1.25 Thread Size, Serrated, 18 mm Hex Wd., Flange, Gr. A4, NL-19, 25 Pk
€76.98 /pack