Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3FHNM12P10 Lock Nut, 26.7mm Flange Dia., M12-1.75 Thread Size, A4 Grade | CG8VEF 53MF36

FOREVERBOLT FB3FHNM12P10 Locknut, M12x1.75 Thread Size, Serrated, 26.7 mm Hex Wd., Flange, Gr. A4, NL-19, 10 Pk

Item: CG8VEF Model: FB3FHNM12P10Cross Ref: 53MF36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishNL-19
GradeGrade A4
Hex Width26.7 mm
MaterialStainless Steel
Nut Height18 mm
Nut TypeSerrated
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread TypeMetric Coarse
TypeFlange
Dimensional StandardsDIN 6923
Flange Diameter26.7 mm
Hex Height18 mm
Hex TypeFlange Hex
Lock TypeSerrated
Material Grade/class316
Material Quality StandardsASTM B18.2.2
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.207
Country of OriginTaiwan

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FOREVERBOLT FB3FHNM10P10 Lock Nut, 22.0mm Flange Dia., M10-1.50 Thread Size, A4 Grade | CG8VEE 53MF35 FB3FHNM10P10M10 x 1.522 mm10 mmSerratedFlangeStainless SteelGrade A410€59.37
FOREVERBOLT FB3FHNM6P50 Lock Nut, 14.8mm Flange Dia., M6-1 Thread Size, A4 Grade | CG8VEG 53MF33 FB3FHNM6P50M6 x 114.8 mm10 mmSerratedFlangeStainless SteelGrade A450€89.14
FOREVERBOLT FB3FHNM8P25 Lock Nut, 18.0mm Flange Dia., M8-1.25 Thread Size, A4 Grade | CG8VEH 53MF34 FB3FHNM8P25M8 x 1.2518 mm13 mmSerratedFlangeStainless SteelGrade A425€72.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3FHNM12P10 Locknut, M12x1.75 Thread Size, Serrated, 26.7 mm Hex Wd., Flange, Gr. A4, NL-19, 10 Pk
€77.94 /pack