FOLDING GUARD QWK161612-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 16ft x 12ft Size | CP6DVU

FOLDING GUARD QWK161612-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 16ft x 12ft Size

Item: CP6DVU Model: QWK161612-2ROFCross Ref: 22PY76
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoom Kit
ColorSilver
Compatible Brand And SeriesFolding Guard, Qwik-Fence
Door/gate Opening TypeSliding
FinishZinc Plated
Includes Ceiling PanelYes
Includes Installation HardwareYes
Lock TypeKeyed Cylinder
LockableYes
MaterialSteel
Method Of ConstructionWelded
Number Of Walls/sides2
Overall Exterior Depth16 ft.
Overall Exterior Height12 ft.
Overall Exterior Width16 ft.
Panel Mounting TypeScrews
Panel StyleStackable
Post Height12 ft.
Wire Diameter5/32"
Wire Mesh Opening Height3"
Wire Mesh Opening Width1 1/2"

Shipping Info:

Ship weight (kg) 408.15

Product Variants

ProductModelMPNPrice
FOLDING GUARD QWK161212-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 12ft x 12ft Size | CP6DVT QWK161212-2ROFQWK161212-2ROF-
RFQ
FOLDING GUARD QWK16168-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 16ft x 8ft Size | CP6DVV QWK16168-2ROFQWK16168-2ROF-
RFQ
FOLDING GUARD QWK8812-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 8ft x 8ft x 12ft Size | CP6DVW QWK8812-2ROFQWK8812-2ROF-
RFQ
FOLDING GUARD QWK121212-2 Qwik-Fence Pre-Designed 2 Sided Room Kit Without Roof 12ft x 12ft x 12ft Size | CP6DVY QWK121212-2QWK121212-2-
RFQ
FOLDING GUARD QWK12812-2 Qwik-Fence Pre-Designed 2 Sided Room Kit Without Roof 12ft x 8ft x 12ft Size | CP6DVZ QWK12812-2QWK12812-2-
RFQ
FOLDING GUARD QWK888-2 Qwik-Fence Pre-Designed 2 Sided Room Kit Without Roof 8ft x 8ft x 8ft Size | CP6DWC QWK888-2QWK888-2-
RFQ
FOLDING GUARD QWK121212-3ROF Qwik-Fence Pre-Designed 3 Sided Room Kit With Roof 12ft x 12ft x 12ft Size | CP6DWD QWK121212-3ROFQWK121212-3ROF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOLDING GUARD QWK161612-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 16ft x 12ft Size