FOLDING GUARD G20208-4 Wov-N-Wire Pre-Designed 4 Sided Room Kit 20 ft Width X 20 ft Depth X 8 ft Height | CP6EDT

FOLDING GUARD G20208-4 Wov-N-Wire Pre-Designed 4 Sided Room Kit 20 ft Width X 20 ft Depth X 8 ft Height

Item: CP6EDT Model: G20208-4Cross Ref: 22PY30
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
ColorGray
Compatible Brand And SeriesWov-N-Wire
Door/gate Opening TypeSliding
FinishPowder Coated
IncludesBottom Guide Attachment, Mesh Clip, Slide Door Bottom Guide, Slide Door Bracket, Slide Door Mounting Clip, Slide Door Track, Slide Door Trolley Assembly
Includes Installation HardwareYes
Lock TypeKeyed Different Cylinder
LockableYes
MaterialSteel
Method Of ConstructionWoven
Number Of Walls/sides4
Overall Exterior Depth20 ft.
Overall Exterior Height8 ft.
Overall Exterior Width20 ft.
Panel Mounting TypeBolt-On
Post Height8 ft.
Wire Diameter1/8"
Wire Mesh Opening Height1 1/2"
Wire Mesh Opening Width1 1/2"

Shipping Info:

Ship weight (kg) 501.3

Product Variants

ProductModelMPNPrice
FOLDING GUARD QWK161212-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 12ft x 12ft Size | CP6DVT QWK161212-2ROFQWK161212-2ROF-
RFQ
FOLDING GUARD QWK161612-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 16ft x 12ft Size | CP6DVU QWK161612-2ROFQWK161612-2ROF-
RFQ
FOLDING GUARD QWK16168-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 16ft x 16ft x 8ft Size | CP6DVV QWK16168-2ROFQWK16168-2ROF-
RFQ
FOLDING GUARD QWK8812-2ROF Qwik-Fence Pre-Designed 2 Sided Room Kit With Roof 8ft x 8ft x 12ft Size | CP6DVW QWK8812-2ROFQWK8812-2ROF-
RFQ
FOLDING GUARD QWK121212-2 Qwik-Fence Pre-Designed 2 Sided Room Kit Without Roof 12ft x 12ft x 12ft Size | CP6DVY QWK121212-2QWK121212-2-
RFQ
FOLDING GUARD QWK12812-2 Qwik-Fence Pre-Designed 2 Sided Room Kit Without Roof 12ft x 8ft x 12ft Size | CP6DVZ QWK12812-2QWK12812-2-
RFQ
FOLDING GUARD QWK888-2 Qwik-Fence Pre-Designed 2 Sided Room Kit Without Roof 8ft x 8ft x 8ft Size | CP6DWC QWK888-2QWK888-2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOLDING GUARD G20208-4 Wov-N-Wire Pre-Designed 4 Sided Room Kit 20 ft Width X 20 ft Depth X 8 ft Height